Shop All Insulated Sockets
Teng Tools
3/8 Inch Drive 18MM Metric 6 Point 1000 Volt Shallow Insulated Socket
Mfr # MV380518
Zoro # G705670260
product price: $19.49
/ea
Sold in multiples of 2 for $38.98
$38.98
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
- Brand Teng Tools
- MFR # MV380518
- Zoro # G705670260
- UPC # 5020385033504
- Country of Origin Taiwan, Province of China
- Category Insulated Sockets
Description
( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off and is suitable for any 3/8 inch drive ratchet or extension.( ULTIMATE PROTECTION ) Even when used around live circuits with up to a 1000-volt potential.( VDE INSULATED ) Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments.( INDIVIDUALLY TESTED ) Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests.( GREAT FOR ELECTRICIANS ) Ideal for electrotechnical and electronic maintenance and is suitable for working on hybrid and electrical vehicles.
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
- WILLIAMS Williams Pin Spanner, Adjustable, 2 To 4-3/4" (JHWO-474)
- MOODY TOOL Reversible Pants Pocket Scriber, Steel (51-1515)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Sqaure End - 12" x 4" with Camel Back Wood Handle (66-319)
- EAGLE TAPTEK CUTTING TOOLS 1-5/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-110-I)
- TENG TOOLS 18 Piece 3/8 Inch Drive Metric 6 Point 1000 Volt Shallow Insulated EVA Foam Socket Set (6MM - 20MM) (TEDV3818)
- TENG TOOLS 3/8 Inch Drive 14MM Metric 6 Point 1000 Volt Shallow Insulated Socket (MV380514)
- WIHA 1/4 in Drive Insulated Socket 3/8 in, Hex, SAE (31342)
- WIHA 1/4 in Drive Insulated Socket 1/4 in, Hex, SAE (31338)
- WIHA 3/8 in Drive Insulated Socket 15 mm, Hex, Metric (31515)
- WIHA 3/8 in Drive Insulated Socket 21 mm, Hex, Metric (31521)
- WIHA 1/2 in Drive Insulated Socket 13 mm, Hex, Metric (31613)
- Teng Tools Insulated Sockets