Shop All Insulated Sockets
Teng Tools
3/8 Inch Drive 16MM Metric 6 Point 1000 Volt Shallow Insulated Socket
Mfr # MV380516
Zoro # G605670223
product price: $19.29
/ea
Sold in multiples of 2 for $38.58
$38.58
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
- Brand Teng Tools
- MFR # MV380516
- Zoro # G605670223
- UPC # 5020385033481
- Country of Origin Taiwan, Province of China
- Category Insulated Sockets
Description
( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off and is suitable for any 3/8 inch drive ratchet or extension.( ULTIMATE PROTECTION ) Even when used around live circuits with up to a 1000-volt potential.( VDE INSULATED ) Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments.( INDIVIDUALLY TESTED ) Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests.( GREAT FOR ELECTRICIANS ) Ideal for electrotechnical and electronic maintenance and is suitable for working on hybrid and electrical vehicles.
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
- WESTWARD #1 3-7/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PLY2)
- THE BRUSH MAN 5 Lb Cutter & Mattock (Head Only), 6PK (MATTOCK-5)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #1 Screwdri (CMMT44369)
- GREY PNEUMATIC 1/4" Drive Male Hex Socket 24mm Socket (9905F)
- TENG TOOLS 18 Piece 3/8 Inch Drive Metric 6 Point 1000 Volt Shallow Insulated EVA Foam Socket Set (6MM - 20MM) (TEDV3818)
- TENG TOOLS 3/8 Inch Drive 14MM Metric 6 Point 1000 Volt Shallow Insulated Socket (MV380514)
- GEDORE 1/2" Drive Extension (VDE 1990-10)
- WIHA 1/4 in Drive Insulated Socket 5/16 in, Hex, SAE (31340)
- WIHA 1/2 in Drive Insulated Socket 1/2 in, Hex, SAE (31708)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- Teng Tools Insulated Sockets