Shop All Insulated Sockets
Teng Tools
3/8 Inch Drive 15MM Metric 6 Point 1000 Volt Shallow Insulated Socket
Mfr # MV380515
Zoro # G405670171
product price: $19.29
/ea
Sold in multiples of 2 for $38.58
$38.58
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
- Brand Teng Tools
- MFR # MV380515
- Zoro # G405670171
- UPC # 5020385033474
- Country of Origin Taiwan, Province of China
- Category Insulated Sockets
Description
( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off and is suitable for any 3/8 inch drive ratchet or extension.( ULTIMATE PROTECTION ) Even when used around live circuits with up to a 1000-volt potential.( VDE INSULATED ) Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments.( INDIVIDUALLY TESTED ) Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests.( GREAT FOR ELECTRICIANS ) Ideal for electrotechnical and electronic maintenance and is suitable for working on hybrid and electrical vehicles.
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
- HYDE Texture Brush, Single, Hemp Fiber Bristles (09880)
- EUROBOOR Arbor MT2 - 3/4 inch Weldon w/out coolant (MC.2)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16, Height: 1 5/8 in (2NPC5)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38514)
- TENG TOOLS 3/8 Inch Drive 14MM Metric 6 Point 1000 Volt Shallow Insulated Socket (MV380514)
- TENG TOOLS 18 Piece 3/8 Inch Drive Metric 6 Point 1000 Volt Shallow Insulated EVA Foam Socket Set (6MM - 20MM) (TEDV3818)
- ITL 1/4 in Drive Insulated Socket 5/16 in, 8 mm (07208)
- WIHA 1/4 in Drive Insulated Socket 7 mm, Hex, Metric (31328)
- WIHA 3/8 in Drive Insulated Socket 8 mm, Hex, Metric (31508)
- WIHA 3/8 in Drive Insulated Socket 19 mm, Hex, Metric (31519)
- GEDORE 1/2" Drive Extension (VDE 1990-10)
- Teng Tools Sockets & Ratchets