Shop All Insulated Sockets
Teng Tools
3/8 Inch Drive 13MM Metric 6 Point 1000 Volt Shallow Insulated Socket
Mfr # MV380513
Zoro # G205670289
Sold in multiples of 2 for $35.58
$35.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # MV380513
- Zoro # G205670289
- UPC # 5020385033450
- Country of Origin Taiwan, Province of China
- Category Insulated Sockets
Description
( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off and is suitable for any 3/8 inch drive ratchet or extension.( ULTIMATE PROTECTION ) Even when used around live circuits with up to a 1000-volt potential.( VDE INSULATED ) Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments.( INDIVIDUALLY TESTED ) Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests.( GREAT FOR ELECTRICIANS ) Ideal for electrotechnical and electronic maintenance and is suitable for working on hybrid and electrical vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Foam Inserts (6 Part) for 938 Case (938-FOAM)
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. (GWS18V-13CN)
- KIPP Adjustable Handle Size: 3, , 5/16-18, Plastic, Blue RAL 5017, Comp: Steel (K0269.3A387)
- GREENLEE Jab Saw, 6 In Blade, Soft Grip Handle (301A)
- TENG TOOLS 3/8 Inch Drive 14MM Metric 6 Point 1000 Volt Shallow Insulated Socket (MV380514)
- TENG TOOLS 18 Piece 3/8 Inch Drive Metric 6 Point 1000 Volt Shallow Insulated EVA Foam Socket Set (6MM - 20MM) (TEDV3818)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- WIHA 1/2 in Drive Insulated Socket 26 mm, Hex, Metric (31626)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- WIHA 3/8 in Drive Insulated Socket 5/8 in, Hex, SAE (31435)
- WIHA 3/8 in Drive Insulated Socket 13 mm, Hex, Metric (31513)
- Teng Tools Sockets & Ratchets