Shop All Insulated Sockets
Teng Tools
3/8 Inch Drive 10MM Metric 6 Point 1000 Volt Shallow Insulated Socket
Mfr # MV380510
Zoro # G905670169
product price: $18.99
/ea
Sold in multiples of 2 for $37.98
$37.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # MV380510
- Zoro # G905670169
- UPC # 5020385033429
- Country of Origin Taiwan, Province of China
- Category Insulated Sockets
Description
( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off and is suitable for any 3/8 inch drive ratchet or extension.( ULTIMATE PROTECTION ) Even when used around live circuits with up to a 1000-volt potential.( VDE INSULATED ) Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments.( INDIVIDUALLY TESTED ) Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests.( GREAT FOR ELECTRICIANS ) Ideal for electrotechnical and electronic maintenance and is suitable for working on hybrid and electrical vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL SUPER HAWG 1/2 in. Right Angle Drill (Tool Only) (2809-20)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- MILWAUKEE TOOL M12 Hackzall Blade-Duct (49-00-5424)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS A - Z (45638)
- TENG TOOLS 3/8 Inch Drive 14MM Metric 6 Point 1000 Volt Shallow Insulated Socket (MV380514)
- TENG TOOLS 18 Piece 3/8 Inch Drive Metric 6 Point 1000 Volt Shallow Insulated EVA Foam Socket Set (6MM - 20MM) (TEDV3818)
- ITL 1/2" Drive Insulated Socket Extension 1/2 in, SAE (01770)
- WIHA 1/2 in Drive Insulated Socket 1/2 in, Hex, SAE (31708)
- WIHA 1/2 in Drive Insulated Socket 8 mm, Hex, Metric (31608)
- WIHA 3/8 in Drive Insulated Socket 13 mm, Hex, Metric (31513)
- WIHA 1/2 in Drive Insulated Socket 13 mm, Hex, Metric (31613)
- Teng Tools Insulated Sockets