Shop All Dial Torque Wrenches
Teng Tools
3/8" Drive Torque Wrench 5-25Nm - 3892AG-E1
Mfr # 3892AG-E1
Zoro # G800919530
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 3892AG-E1
- Zoro # G800919530
- Country of Origin Taiwan, Province of China
- Category Dial Torque Wrenches
Description
3/8 inch drive torque wrench which can be used for both tightening and final checking of the torque. The torque wrench is reversible with a lever but only for right hand action for torque checking. It's equipped with an angular gauge for after tightening. Graduated in Nm & ft/lbs. It features a lockable setting and has an accuracy of +/- 4%. DIN3122 with a satin finish.Built in angular gauge for after tightening stretch bolts.Scale in Nm & ft/lb.Reversible with a lever on the ratchet mechanism to easily change direction when used as a ratchet.Supplied in a practical transport/storage case.The torque wrench emits a click that can be heard and felt when the preset value is reachedHigh-contrast dual-range scale is easy to read, even in low lightAngular gauge to quickly add the correct torque and the number of degreesReversible ratchet head drives in both directions and measures torque in clockwise directionDurable all-steel construction has no plastic parts to break or wear outFactory pre-calibrated to +/- 4% accuracy and ready to use5-25 Nm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Rubber Sponge, 2" x 3-1/2" x 6-1/2 (PL369)
- GEARWRENCH ® 3/8 in. Drive 90-Tooth Full Polish Stubby Flex Teardrop Ratchet (81212T)
- MILWAUKEE TOOL 21mm Metric Flex Head Ratcheting Combination Wrench (45-96-9621)
- DEWALT 9/16" x 10" x 12" SDS+ Hammer Bit (DW5443)
- TENG TOOLS 1/2" Drive Torque Wrench 10-150ft-lb (1292UAG-EP)
- TENG TOOLS 3/8" Drive Torque Wrench 15-80ft-lb (3892UAG-E3)
- TENG TOOLS 1/4 Inch Drive Torque Set 1-25 Nm 2 Piece Torque Screwdriver And Torque Wrench Set (TEZSD02)
- TENG TOOLS Torque Wrench Set 3/8 & 1/2" drive 2pcs in EVA Foam T (TEX1238)
- TENG TOOLS 1/2" Drive Torque Wrench 50 - 250ft-lb - 1292UAGE4 (1292UAG-E4)
- TENG TOOLS 3/4" Drive Torque Wrench 50-300 ft/lb (3492UAG-E)
- PROTO 3/8" Drive Dial Torque Wrench 120-600 in-lbs, 140-700 cm kg (J6181F)
- Teng Tools Torque Wrenches