Teng Tools

3/8" 16 Piece 6 Point 7 to 22mm Deep Sockets and 72 Teeth Ratchet Set


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Teng Tools
  • MFR # socketratchetbundle
  • Zoro # G900919164
  • Country of Origin Taiwan, Province of China
  • Category Socket Sets

Description

Deep sockets - 3/8 inch drive - 6 point - 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm. Made of High Grade Chrome Vanadium. Satin Finish for increased grip in oily environments. All Sockets are produced according to Teng Tools "Hip Grip" system which means the socket grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners. 3/8 inch Drive 72 Teeth. Quick release feature for securing the socket. 72 teeth gives a working arc of just 5 degrees. More teeth are engaged simultaneously which creates greater torque/strength without the mechanism failing. The rotation disc, to change ratchet direction, has grooves for increased grip in oily environments or when wearing gloves. Sealed ratchet head, prevents dirt and dust entering the mechanism, giving longer life and trouble free use. Slim design for access to confined spaces. Bi-material handle with ergonomic design for Anti slip and comfort especially in cold environments The Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.