Shop All Spanner Wrenches
Teng Tools
37 Piece Metric Spanner Set
Mfr # TTESP37
Zoro # G600919198
product price: $915.08
/ea
Free Shipping & Returns
$915.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TTESP37
- Zoro # G600919198
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Description
Ratcheting combination spanners - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24, 27mmDouble open ended spanners - 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x27, 30x32mmDouble ring spanners - 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x27, 30x32mmThe 12 point ring head is set at a 15 degrees angle to facilitate use even on flat surfacesAll ring heads are equipped with the Teng Tools "Hip Grip" system which means the contact surface grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersMade from high grade chrome vanadium with polished heads and a satin finish for extra grip in oily environmentsIn many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution.Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block.The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red.The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.The EVA inserts fit in Teng Tools roller cabinets and in the extra deep top drawer TC805NFX.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, Natural (I-3/4D30MM)
- DREMEL E Z Lock Cut Off Wheel, 1 1/2 In Dia, PK5 (EZ476)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Cup & Die Set (3'' Conduit) (HPS312)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9323)
- TENG TOOLS 18mm Metric Combination Open and Box End Anti Slip Spanner Wrench (800618)
- TENG TOOLS 11mm Metric Combination Open and Box End Anti Slip Spanner Wrench (800611)
- TENG TOOLS 34mm Metric Combination Spanner Wrench - 600534 (600534)
- TENG TOOLS 8mm Metric Combination Open and Box End Anti Slip Spanner Wrench (800608)
- TENG TOOLS HOOK.WRENCH (HP101)
- TENG TOOLS 6517 - 17 Piece Metric Combination Spanner Set 6-22mm (6517)
- MARTIN TOOLS SPROCKET & GEAR FACE SPANNER 7/32 PIN DIA 1-1/2" (MT422)
- Teng Tools Spanner Wrenches