Shop All Dial Torque Wrenches
Teng Tools
3/4" Drive Torque Wrench 50-300 ft/lb
Mfr # 3492UAG-E
Zoro # G400919480
Free Shipping & Returns
$220.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # 3492UAG-E
- Zoro # G400919480
- Country of Origin Taiwan, Province of China
- Category Dial Torque Wrenches
Description
3/4 inch drive torque wrench which can be used for both tightening and final checking of the torque. The torque wrench is reversible with a lever but only for right hand action for torque checking. It's equipped with an angular gauge for after tightening. Graduated in ft/lbs. It features a lockable setting and has an accuracy of +/- 4%. DIN3122 with a satin finish. The torque wrench emits a click that can be heard and felt when the preset value is reached High-contrast dual-range scale is easy to read, even in low light Angular gauge to quickly add the correct torque and the number of degrees Reversible ratchet head drives in both directions and measures torque in clockwise direction. Durable all-steel construction has no plastic parts to break or wear out.Factory pre-calibrated to +/- 4% accuracy and ready to use 50-300 ft/lb Built in angular gauge for after tightening stretch bolts. Scale in ft/lb. Reversible with a lever on the ratchet mechanism to easily change direction when used as a ratchet. Supplied in a practical transport/storage case. The torque wrench emits a click that can be heard and felt when the preset value is reached High-contrast dual-range scale is easy to read, even in low light Angular gauge to quickly add the correct torque and the number of degrees Reversible ratchet head drives in both directions and measures torque in clockwise direction Durable all-steel construction has no plastic parts to break or wear out Factory pre-calibrated to +/- 4% accuracy and ready to use 50-300 ft/lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- ZORO SELECT Lock Screw (LS1)
- V-8 TOOLS JUMBO SVC WR 12pc SET IN CANVAS POUCH (V8T9212)
- TECHNIKS Tapping Collet, 0.590 in. Shank, #2 (31/12-4190C)
- TENG TOOLS 3/4" Drive Torque Wrench 100-600 ft/lb (3492UAG-E1)
- TENG TOOLS 1/2" Drive Torque Wrench 50 - 250ft-lb - 1292UAGE4 (1292UAG-E4)
- TENG TOOLS Torque Wrench Set 3/8 & 1/2" drive 2pcs in EVA Foam T (TEX1238)
- TENG TOOLS 1/4 Inch Drive Torque Set 1-25 Nm 2 Piece Torque Screwdriver And Torque Wrench Set (TEZSD02)
- TENG TOOLS 3/8" Drive Torque Wrench 15-80ft-lb (3892UAG-E3)
- TENG TOOLS 1/2" Drive Torque Wrench 10-150ft-lb (1292UAG-EP)
- SATA Drive Micrometer 1/4in Torque Wrench 4-2 (ST96231)
- Teng Tools Torque Wrenches