Shop All Socket Sets
Teng Tools
32 Piece 3/8" and 1/4" Drive Socket Set
Mfr # M3812N1-KIT1
Zoro # G300919306
product price: $119.76
/ea
Free Shipping & Returns
$119.76
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
- Brand Teng Tools
- MFR # M3812N1-KIT1
- Zoro # G300919306
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
12 Piece 3/8" Drive Socket Set Features:12 piece 3/8 inch drive socket set with an FRP (fibre reinforced) ratchet and an 3 inch extension barRegular sockets - 3/8 inch drive - 8, 10, 11, 12, 13, 14, 15, 16, 17, 19mm20 Piece 1/4" Drive Socket Set Features:20 piece 1/4 inch drive socket set containing 6 point sockets1/4" bits ratchet, magnetic bits holder,1/4"Mx1/4"Hex adaptorSocket sizes: 5.5, 6, 7, 8, 9, 10, 13mm1/4 inch hex bits: TX10, TX15, TX20, PH1, PH2, PZ1, PZ24mm flat, 5.5mm flat, 6.5mm flatSupplied in a plastic case with a snap lock and hinges with metal pins for extended life
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
- KRAFT TOOL Brick Trowel, 10in L, Steel (BL750)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (47429CLB123657)
- SATA Metric 1/4in, 3/8in and 1/2in Socket Tra (ST95401)
- PFERD Hole Saw Replacement Pilot Drill - For Arbor 29036 (29039)
- TENG TOOLS M1407 - 9 Piece 1/4" Drive 6 Point Deep Metric Socket (M1407)
- TENG TOOLS T1436 36 Piece 1/4" Drive Socket Set (T1436)
- TENG TOOLS 90 Piece Mixed Drive AF Socket Set (T1220AF-KIT1)
- TENG TOOLS M3813TX - 9 Piece 3/8" Drive TX Socket Set (M3813TX)
- TENG TOOLS M1213TX - 9 Piece 1/2" Drive TX Bit Socket Set Clip Ra (M1213TX)
- TENG TOOLS 19 Piece 3/8 Inch Drive 12 Point Bi-Hexagon Regular Shallow Socket Set (8MM - 22MM) (TT381912)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN68)
- Teng Tools Socket Sets