Teng Tools

32 Piece 1/4 Inch & 3/8 Inch Drive 12 Point SAE Shallow & Deep Chrome Vanadium Socket Set


product price: $62.39
/ea
Sold in multiples of 2 for $124.78

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Teng Tools
  • MFR # TTAF3212
  • Zoro # G305670189
  • UPC #
    5020385011496
  • Country of Origin Taiwan, Province of China
  • Category Socket Sets

Description

( 3/8 INCH DRIVE SHALLOW SOCKETS ) 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 inch. ( 3/8 INCH DRIVE DEEP SOCKETS ) 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 inch. ( 1/4 INCH DRIVE SHALLOW SOCKETS ) 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 inch. ( 1/4 INCH DRIVE DEEP SOCKETS ) 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 inch. ( EXTRA STRONG ) The sockets are made from chrome vanadium steel for strength and flexibility. ( INCREASED GRIP ) Satin finish for a better grip when handling the sockets - perfect for oily environments. ( GREAT FOR TIGHT SPACES ) 12 point design is ideal for use in confined spaces and more access positions allow you to work with different types of fasteners. ( INSTANT IDENTIFICATION ) The sockets feature roll stamped markings to ensure permanent and instant socket identification. ( SECURE DRIVE ) Ball bearing recesses on the female ends to grip a ratchet or extension bar securely. ( TOTAL TOOL ORGANIZATION ) Supplied in a unique tool tray which features a removable lid and dove tail joints. The set can be used on its own as a standalone set or as part of our Get Organized system where all of our tool trays click together allowing you to build your ultimate tool setup. Lifetime warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.