Shop All Hand Ratchets
Teng Tools
3 Piece Mixed Drive 72 Teeth Ratchet Set
Mfr # 120072N-KIT1
Zoro # G300919016
product price: $158.63
/ea
Free Shipping & Returns
$158.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 120072N-KIT1
- Zoro # G300919016
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
A set of 3 of our most popular ratchets containing 1/4, 3/8 & 1/2 Inch Drive 72 Teeth, with massive savings in buying the set as opposed to each ratchet individually 1/2" Drive 72 Teeth Ratchet Features: 1/2 inch Drive 72 Teeth Quick release feature for securing the socket 72 teeth gives a working arc of just 5 degrees More teeth are engaged simultaneously which creates greater torque/strenght without the mechanism failing The rotation disc, to change ratchet direction, has grooves for increased grip in oily environments or when wearing gloves Sealed ratchet head, prevents dirt and dust entering the mechanism, giving longer life and trouble free use Slim design for access to confined spaces Bi-material handle with ergonomic design for Anti slip and comfort especially in cold environments1/4" Drive 72 Teeth Ratchet Features: 1/4 inch Drive 72 Teeth 72 teeth gives a working arc of just 5 degrees More teeth are engaged simultaneously which creates greater torque/strenght without the mechanism failing The rotation disc, to change ratchet direction, has grooves for increased grip in oily environments or when wearing gloves Sealed ratchet head, prevents dirt and dust entering the mechanism, giving longer life and trouble free use Slim design for access to confined spaces Bi-material handle with ergonomic design for Anti slip and comfort especially in cold environments3/8" Drive 72 Teeth Ratchet? Features: 3/8 inch Drive 72 Teeth Quick release feature for securing the socket 72 teeth gives a working arc of just 5 degrees More teeth are engaged simultaneously which creates greater torque/strenght without the mechanism failing The rotation disc, to change ratchet direction, has grooves for increased grip in oily environments or when wearing gloves Sealed ratchet head, prevents dirt and dust entering the mechanism, giving longer life and trouble free use Slim design for access to confined spaces Bi-material handle with ergonomic design for Anti slip and comfort especially in cold environments All individual parts and service kits are available and easy to fit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 12 (216Z)
- DRILL AMERICA 5/8"-24 HSS Plug Hand Tap (DWTST5/8-24P)
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (67SSD)
- RIDGID Flaring Tool 377, 3/16 In to 3/4 In (377)
- TENG TOOLS 1200F 1/2 Drive 45 Teeth 15.7 in. Long Arm Flexible Ratch (1200F)
- TENG TOOLS 1200FRP - 1/2" Drive Fibre Reinforced Ratchet (1200FRP)
- TENG TOOLS 3/8 Inch Drive 1000 Volt Insulated 72 Teeth Ratchet (MV3800)
- TENG TOOLS M3400-72 - 3/4" Drive 72 Teeth Ratchet (M3400-72)
- TENG TOOLS 1200-72N - 1/2" Drive 72 Teeth Ratchet (1200-72N)
- TENG TOOLS 1 Inch Drive 180 Degree Nut Breaker Bar (1101)
- TEKTON 3/8" Drive Quick-Release Ratchet, 18.7 in. L (SRH11118)
- Teng Tools Hand Ratchets