Shop All Dead Blow Hammers
Teng Tools
2.8 Pound / 1,275 Gram Polyurethane Spark & Rebound Resistant Soft Face Dead Blow Hammer
Mfr # HMDH60PU
Zoro # G411226089
product price: $67.99
/ea
$67.99
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
- Brand Teng Tools
- MFR # HMDH60PU
- Zoro # G411226089
- Country of Origin Taiwan, Province of China
- Category Dead Blow Hammers
Description
REDUCED RECOIL Dead ball function using steel balls to cushion the shock which reduces the recoil felt by the user, making the hammer easier to control and reducing the risk of hand and arm fatigue. MINIMIZED DAMAGE 2.8 pound / 1,275 gram non sparking hammer with 60mm diameter head covered in polyurethane to minimize the risk of damaging delicate or finished surfaces when striking. ELIMINATION OF BOUNCE Prevents bounceback by evenly distributing the force of the blow, ensuring that the hammer head stays in contact with the target. QUIETER OPERATION Produces less noise compared to traditional hammers which is beneficial in environments where noise reduction is important or when working in close proximity to others. INCREASED DURABILITY Resistant to chipping and breaking, resulting in a longer lifespan compared to traditional hammers.
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
- S & W MANUFACTURING Knurled Knob Tap, 1/4-20", 1" dia. (WTR-023)
- EDWARDS Pipe Notcher Die, 1-1/2" Size (AC1048)
- PROTO 3/8 in Drive Universal Joint, SAE, Black Oxide, 2 1/16 in L (J77270P)
- PFERD 1" Bi-Metal Hole Saw (29107)
- URREA Dead blow impact sledge hammer 3.6 Lb (1435DB)
- BETA Dead-Blow Hammer, 40mm (013920040)
- DYNAMIC Tools 3lb Dead Blow Hammer, Fiberglass Handle (D041069)
- KD TOOLS Dead Blow Hammer, Standard Head, 53 oz. (69-534G)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX2LB DeadBlow Hammer (18-6555)
- KD TOOLS Dead Blow Hammer 54 oz. (82244)
- WIHA Dead Blow Hammer, 37 oz., 15" (80045)
- Teng Tools Hammers and Striking Tools