Shop All Insulated Tool Sets
Teng Tools
28 Piece 1000 Volt Insulated 3/8 Inch Drive 6 Point Shallow Socket, Extension Bar
Mfr # TEFXV28
Zoro # G611228692
Free Shipping & Returns
$370.99
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
- Brand Teng Tools
- MFR # TEFXV28
- Zoro # G611228692
- Country of Origin Taiwan, Province of China
- Category Insulated Tool Sets
Description
3/8 INCH DRIVE SOCKETS 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20mm. ACCESSORIES 3 and 6 inch extension bars, 3/8 inch drive ratchet, 2 x screwdriver handles. SCREWDRIVER BLADES 3, 4, 5.5, 6.5mm flat, PH1, PH2, PZ1, PZ2. VDE INSULATED Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments. TWO COLOR PROTECTION Integrated protective insulation with two colours clearly indicates if there is any damage. INDIVIDUALLY TESTED Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.
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
- HHIP 0-1" / 0.001" Screw Thread Micrometer Kit (4200-0226)
- PICARD Finishing Hammer w/ Extra Large Round Face and Straight Cross Peen (330g/11.6oz) (2525202)
- WERA Screwdriver T20 Round (05138262001)
- MILWAUKEE TOOL SAWZALL BL 5T 6LG, w/BL 5T 6LG, 25PK (48-00-8021, 48-00-8021)
- KLEIN TOOLS Basic 1000V Insulated Tool Kit, 1000-Volt, 8-Piece (33526)
- WIHA Insulated TorqueControl 12 Pc. Set (28795)
- WIHA Insulated Tool Set, 10 pc. (32868)
- WIHA Insulated Tool Set, 24 pc. (31790)
- KLEIN TOOLS Premium 1000V Insulated Tool Kit, 8-Piece (33529)
- KLEIN TOOLS 1000V Insulated Tool Set, 6-Piece (9418R)
- WIHA Insulated Socket Wrench Set, 13 pc. (31391)
- Teng Tools Hand Tool Kits