Shop All Combination Wrench Sets
Teng Tools
24 Piece Combination Spanner Set
Mfr # 6512MM-KIT1
Zoro # G400919107
product price: $307.82
/ea
Free Shipping & Returns
$307.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 6512MM-KIT1
- Zoro # G400919107
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
12 Piece Combination Spanner Set 6512MM1 Features: 12 piece metric combination spanner set Sizes 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm The 12 point ring end is set at a 15° angle to facilitate use on flat surfaces The spanners feature polished heads and a satin finish for increased grip in oily environments Made of High Grade Chrome Vanadium Supplied in a handy durable storage wallet with hanging holes Manufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel. All ring heads are equipped with Teng Tools "hip grip" system, which means the contact surface grips on the flat surfaces of the nut or bolt head rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners. 12 Piece Combination Spanner Set 6512MM Features: 12 piece metric combination spanner set Sizes 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32mm The 12 point ring end is set at a 15° angle to facilitate use on flat surfaces The spanners feature polished heads and a satin finish for increased grip in oily environments Made of High Grade Chrome Vanadium Supplied in a handy durable storage wallet with hanging holes Manufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel. All ring heads are equipped with Teng Tools "hip grip" system, which means the contact surface grips on the flat surfaces of the nut or bolt head rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Double Box Wrench, 12 Points, 7-3/4" L (J1012A)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T27, 2in, 10Pk (70027)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/4in. (CTD44)
- ULLMAN DEVICES Neon Green Telescopic Magnetic Pick-up Tool (15XGR)
- TENG TOOLS TTXLMP12 - 12 Piece Extra Long Combination Wrench Set (TTXLMP12)
- TENG TOOLS 8 Piece AF / SAE Combination Wrench Set 5/16 to 3/4" (TT3592)
- TENG TOOLS TTHP08 - 8 Piece Hook and Pin Wrench Set (TTHP08)
- TENG TOOLS TED6512R - 12 Piece Ratchet Wrench Set in EVA Tray (TED6512R)
- TENG TOOLS TT8012 - 12 Piece Anti Slip Combination Wrench Set (TT8012)
- TENG TOOLS 12 Piece 12 Point Metric Combination Wrench Set (8MM - 19MM) - 6512N (TEN-O-6512N)
- WRIGHT Wrench Set, Standard, Metric, 15 Tools (952)
- Teng Tools Combination Wrench Sets