Teng Tools

23 Piece Metric Combination Spanner, Pliers and Screwdriver Set


product price: $222.72
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

12 Piece Combination Spanner Set? Features:12 piece metric spanner set with the same dimension at both ends. The 12 point ring head is set at a 15° angle. Made from chrome vanadium with polished heads and a satin finish. Combination spanners - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm4 Piece TPR Grip Mega Bite Plier Set Features:Set of 4 Mega Bite pliers: water pump pliers, combination pliers, side cutters and long nose pliers. Made from chrome vanadium steel with TPR grips. TPR grip handles - 6in. side cutter, 7in. combination, 8in. long nose, 10in. water pump7 Piece Flat, PH & PZ Type Screwdriver Set? Features:7 piece flat, PH and PZ type screwdriver set. Features include TT-MV PLUS steel blades and ergonomically designed bi-material handles with hanging hole and T drive facility for added torque and comfort. Screwdrivers - Flat regular - 3x75mm, 5.5x75mm,6.5x100mm Screwdrivers - PH type - PH0x75mm, PH1x75mm,PH2x100mm Screwdrivers - PZ type - PZ2x100mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.