Shop All Combination Wrench Sets
Teng Tools
23 Piece Combination Spanner Set
Mfr # 6507AF-KIT1
Zoro # G200919116
product price: $699.71
/ea
Free Shipping & Returns
$699.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 6507AF-KIT1
- Zoro # G200919116
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
9 Piece SAE Combination Spanner Set - 6509AF Features: 9 piece SAE combination spanner set with the same dimensions at both ends Sizes 1/4" 5/16" 3/8" 7/16" 1/2" 9/16" 5/8" 11/16" 3/4" The 12 point ring end is set at a 15° angle to facilitate use on flat surfaces The spanners feature polished heads and a satin finish for increased grip in oily environments Made of High Grade Chrome Vanadium Supplied in a handy durable storage wallet with hanging holes Manufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel. The ring head is offset 15 degrees to facilitate use even on flat surfaces. All ring heads are equipped with Teng Tools "hip grip" system, which means the contact surface grips on the flat surfaces of the nut or bolt head rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners. A Typically Teng new design in combination spanners that gives an anti slip grip on the open end as well as the Teng hip grip function where the spanner drives on the flank of the fastening rather than on the corner. Two design features that combine to give a much better grip with much less risk of damage to the fastening. The design also gives grip on fastenings with worn or rounded corners. 7 Piece SAE Combination Spanner Set - 6507AF Features: 7 piece SAE, Imperial combination spanner set with the same dimensions at both ends Sizes 13/16" 7/8" 15/16" 1" 1-1 /16" 1-1 /8" 1-1 /4" The 12 point ring end is set at a 15° angle to facilitate use on flat surfaces The spanners feature polished heads and a satin finish for increased grip in oily environments Made of High Grade Chrome Vanadium Supplied in a handy durable storage wallet with hanging holes Manufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel. The ring head is offset 15 degrees to facilitate use even on flat surfaces. All ring heads are equipped with Teng Tools "hip grip" system, which means the contact surface grips on the flat surfaces of the nut or bolt head rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners. A Typically Teng new design in combination spanners that gives an anti slip grip on the open end as well as the Teng hip grip function wher
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Drill Bit, Multi-Purpose, 3/16"x5-1/2", PK5 (01016)
- PCE INSTRUMENTS Material Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 1200)
- KNIPEX Spring Hose Clamp Pliers, 10" Spring Hos (85 51 250 A)
- CAPRI TOOLS Ultimate Grip 6 in Forged Steel Bench Vise (CP10516)
- TENG TOOLS TTX2032 - 7 Piece Metric Combination Wrench Set 20 to 32mm (TTX2032)
- TENG TOOLS TED6515 - 15 Piece Metric Combinaiton Wrench Set in EVA Tr (TED6515)
- TENG TOOLS TED6512RS - 12 Piece Ratchet Wrench Set in EVA Tray (TED6512RS)
- TENG TOOLS TED8012 - 12 Piece Anti Slip Combination Wrench Set in EVA (TED8012)
- TENG TOOLS 8 Piece AF / SAE Combination Wrench Set 5/16 to 3/4" (TT3592)
- TENG TOOLS 12 Piece Anti Slip Metric Combination Wrench Set (8MM-19mm) - 8512MM (TEN-O-8512MM)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 6-24mm, 19Pc (86037)
- Teng Tools Wrenches