Shop All General Hand Tool Kits
Teng Tools
203 Piece 1/4 & 3/8 Inch Drive Socket & Bit Foam Kit
Mfr # TC-6T-31
Zoro # G805671495
product price: $600.99
/ea
Sold in multiples of 2 for $1,201.98
Free Shipping & Returns
$1,201.98
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
- Brand Teng Tools
- MFR # TC-6T-31
- Zoro # G805671495
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Description
Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TED1489 - 89 Piece 1/4 Inch Drive Socket SetAccessories - 1/4 inch drive - 72 teeth ratchet, spinner handle, 2in. and 4in. extension bars, universal joint, coupler adaptor, 3/8in.F:1/4in.M adaptor, 1/4in.M:1/4in. hex adaptor.Regular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm.Bit sockets - 1/4 inch drive - 4, 5.5, 7mm flat, TX10, TX15, TX20, TX25, TX27, TX30, TX40, PZ1, PZ2, PZ3, PH0, PH1, PH2, PH3.25mm bits - 1/4in. Hex Drive - 3, 4, 5.5, 7mm flat, TX8, TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45, PZ0, PZ1, PZ2, PZ3, PH0, PH1, PH2, PH3, PH4, 3, 4, 5, 6, 8, 10mm hex, 1/8in., 9/64in., 5/32in., 3/16in., 1/4in., 5/16in. hex, TPX10, TPX15, TPX20, TPX25, TPX27, TPX30, TPX40, spline 5 and 6. TED3836 - 36 Piece 3/8inDrive Socket SetAccessories - 3/8 inch drive - 72 teeth ratchet, rotating spinner handle, 3in. extension bar, universal joint, 1/2in.F:3/8in.M adaptor.Regular sockets - 3/8 inch drive - 6 point - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22mm.Bit sockets - 3/8 inch drive - TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45, TX50, 3, 4, 5, 5.5, 6, 7, 8, 10, 12mm hex. TEAMDQ78 - 78 Piece Bit Driver SetBits Driver Quick Chuck: 147mm.Rachet Head Hex/Square: 1/4”.Magnetic Bit Holder: 50mm.1/4M x 1/4Hex: 30mm.Regular Sockets 1/4 Drive 6 Point:4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm.Bits 25mm:Flat 0.6x3.5, 0.6x4.5, 0.8x4.0, 0.8x5.5, 1.0x5.5, 1.2x6.5, 1.6x8.0mm.PH1 x3pc, PH2 x6pc, PH3.PZ1 x3pc, PZ2 x6pc, PZ3.HEX2, 3, 4, 5, 6, 8mm.TX6, TX7, TX8, TX9, TX10, TX15,TX20 x3pc, TX25 x3pc, TX27, TX30, TX40TPX10, TPX15, TPX20 x2pc, TPX25 x2pc, TPX27, TPX30, TPX40PH2G x3pc.Square1, 2, 3. TT01 - Empty Storage Tray with 7 CompartmentsStorage tray with 7 separate compartments for easy storage.
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
- ONSRUD Engraving Tool, Carbide, 0.030 In, 60 Deg (37-07)
- GROZ C Clamp, Ductile, 8" (35803)
- EUROBOOR TCT Annular Cutter with Universal Shank, 3/4" x 2" (HMLU.3/4)
- GEDORE Socket Wrench, 14mm (25 V 14)
- TENG TOOLS 104 Piece SAE Wrench, Socket, Tap & Die & Puller Kit (TC-6T-30)
- TENG TOOLS TTSR04 - 4 Piece Scraper and Removal Set (TTSR04)
- TENG TOOLS 122 Piece Mixed Drive Metric Regular, TX TPX TXE & Hex Bit Socket Kit (TC-6T-25)
- TENG TOOLS Canvas Tool Box Cover For Tool Kits and Stack Systems - TC (TC-COVER1)
- TENG TOOLS FREE TCW707EV TOOLBOX MEGA BUNDLE 3 (TCW707EV-KIT4)
- TENG TOOLS 140 Piece Service Tool Kit w/ 8 Series Middle Box and Roll (TC8140NF-STACK)
- BAC INDUSTRIES BAC Industries JR-01 Jumbo Rod Bender (JR-01)
- Teng Tools Hand Tool Kits