Shop All Air Sanders, Buffers & Polishers
Teng Tools
20,000 RPM 360 Degree Adjustable Pneumatic Air Belt Sander
Mfr # ARBS10
Zoro # G600919112
product price: $346.70
/ea
Free Shipping & Returns
$346.70
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
- Brand Teng Tools
- MFR # ARBS10
- Zoro # G600919112
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Description
Air belt sander for use with 0.24 inch x 12.99 inch and 0.39 inch x 12.99 inch wide abrasive belts (4 belts included)Fully adjustable grinding arm with 360 degree rotation for easier use especially in confined spacesSuitable for grinding metal, plastic or wood. Measurement Uncertainty (Standard): 0.56 m/s squaredErgonomically designed trigger with safety throttle and speed control. Free Speed: 20,000 rpm. Handle design insulates against cold air and vibration. Vibration: 0.66 m/s squared. Sound Power Level: 96.5 dB. Sound Pressure Level: 85.5 dBSupplied with grinding arms for 0.24 inch and 0.39 inch wide 12.99 inch long belts.
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
- CRAFTSMAN Sockets, 1/2" Drive 25mm 12 Point Shallo (CMMT44269)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- JOHNSON LEVEL & TOOL Digital Laser Level/Angle Finder, Adj Arm (40-6065)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTCF)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62V)
- DYNABRADE Nitro 5"-8" Buffer 5/8-11 (RB1)
- DYNABRADE Air Belt Sander, Industrial, 2.4 HP, 2 In. (14303)
- DYNABRADE Lightweight Dyninger Finishing Tool (52052)
- DYNABRADE Nitro RO Buff/Polish (ROB1)
- MIRKA Two-Hand, Orbit Polisher, 3", 12mm Orbit (MROP-312TH)
- CHICAGO PNEUMATIC 5 Inch Air Random Orbital Sander, Central Vac, Hook & Loop, 5 Pad Holes, 0.28 HP / 210 W - 12000 RPM (CP3514)
- Teng Tools Air Sanders, Buffers & Polishers