Shop All Tool Storage Accessories
Teng Tools
2 Panel Metal Add On Storage Wall Control Organizer
Mfr # TC-S03
Zoro # G411226027
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # TC-S03
- Zoro # G411226027
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Item | 2 Panel Metal Add On Storage Wall Control Organizer |
Material | Metal |
Description
PRECONFIGURED PACK Including panels, fixing bar, a header and uprights. NOTE Tool cabinet not included. COMPATIBLE WITH TCW207N Designed to fit on top of the extra wide 37 inch Teng Tools TCW207N roller cabinet. NOT compatible with any other Teng Tools roller cabinet. EXTRA ORGANIZATION Creates an extra wide single width work station with a high level back panel. HEAVY GAUGE STEEL Manufactured from heavy gauge, top quality steel and is built to last. 5 STEP RUST PROTECTION Powder coat painted with a 5-step rust prevention and undercoat for long life.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 100 Sledge Replacement Handle (3244.1)
- CALCULATED INDUSTRIES Multi Mark Drywall Cutout Locator (8115)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 2CYD4 (2CYD4)
- WIHA Metric L-Shape Hex Key, 3 mm Tip Size (36916)
- TENG TOOLS 4 Piece Auto Clip, Fastener & Trim Panel Remover Tool Tray (TTSR04A)
- TENG TOOLS Empty Storage Tray Box Organizer With 6 Compartments (TTZ01)
- TENG TOOLS 1 Panel Metal Add On Storage Wall Control Organizer (TC-S04)
- TENG TOOLS ALU1000-1 1 Metre Single Track Aluminium Socket Rail (ALU1000-1)
- TENG TOOLS 4 Piece Auto Clip, Fastener & Trim Panel Remover Eva Foam Tool Tray (TEASR04A)
- TENG TOOLS ABS-TOP for Tool Wagon (ABS-TOP)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Orange (38063)
- Teng Tools Tool Storage Accessories