Shop All General Hand Tool Kits
Teng Tools
172 Piece 1/4 Inch Drive Socket, Plier & Bit Foam Kit
Mfr # TC-6T-4
Zoro # G305671513
product price: $620.99
/ea
Sold in multiples of 2 for $1,241.98
Free Shipping & Returns
$1,241.98
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
- Brand Teng Tools
- MFR # TC-6T-4
- Zoro # G305671513
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Description
Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TED1489 - 89 Piece 1/4 Inch Drive Socket SetAccessories - 1/4 inch drive - 72 teeth ratchet, spinner handle, 2in. and 4in. extension bars, universal joint, coupler adaptor, 3/8in.F:1/4in.M adaptor, 1/4in.M:1/4in. hex adaptor.Regular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm.Bit sockets - 1/4 inch drive - 4, 5.5, 7mm flat, TX10, TX15, TX20, TX25, TX27, TX30, TX40, PZ1, PZ2, PZ3, PH0, PH1, PH2, PH3.25mm bits - 1/4in. Hex Drive - 3, 4, 5.5, 7mm flat, TX8, TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45, PZ0, PZ1, PZ2, PZ3, PH0, PH1, PH2, PH3, PH4, 3, 4, 5, 6, 8, 10mm hex, 1/8in., 9/64in., 5/32in., 3/16in., 1/4in., 5/16in. hex, TPX10, TPX15, TPX20, TPX25, TPX27, TPX30, TPX40, spline 5 and 6. TED441T - 5 Piece Pliers SetPliers - 5in. side cutters, 6in. heavy duty side cutters, 8in. long nose pliers, 8in. heavy duty combination pliers, 10in. water pump pliers. TEAMDQ78 - 78 Piece Bit Driver SetBits Driver Quick Chuck: 147mm.Rachet Head Hex/Square: 1/4in.Magnetic Bit Holder: 50mm.1/4M x 1/4Hex: 30mm.Regular Sockets 1/4 Drive 6 Point:4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm.Bits 25mm:Flat 0.6x3.5, 0.6x4.5, 0.8x4.0, 0.8x5.5, 1.0x5.5, 1.2x6.5, 1.6x8.0mm.PH1 x3pc, PH2 x6pc, PH3.PZ1 x3pc, PZ2 x6pc, PZ3.HEX2, 3, 4, 5, 6, 8mm.TX6, TX7, TX8, TX9, TX10, TX15,TX20 x3pc, TX25 x3pc, TX27, TX30, TX40TPX10, TPX15, TPX20 x2pc, TPX25 x2pc, TPX27, TPX30, TPX40PH2G x3pc.Square1, 2, 3.TT01 - Empty Storage Tray with 7 CompartmentsStorage tray with 7 separate compartments for easy storage.
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
- DRILL AMERICA 2-9/16" Self Feed Bit (DMS70-3060)
- HOUGEN 30MM X 50MM Copperhead Carbide Tip Annular Cutter (18430)
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F15/16)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 11-Piece (2-8 mm) (SHB90106)
- TENG TOOLS 63 Piece Wrench, Extractor, Oil Service, Mini, Snap Ring & Regular Plier Kit (TC-6T-29)
- TENG TOOLS TTADP17 - 17Pc Adaptor Set for 1/4, 3/8, 1/2 and 3/4" (TTADP17)
- TENG TOOLS 166 Piece Impact Socket, Torque & Bit Foam Kit (TC-6T-19)
- TENG TOOLS 1,114 Piece Ultimate EVA Monster Mega Tool Kit Bundle (No Storage) (MONSTEREVATOOLS)
- TENG TOOLS TT1236 12 Piece 12 Point Metric Combination Spanner Set (TT1236)
- TENG TOOLS 142 Piece Hex, Adjustable Wrench, Rivet & Impact Bit Foam Kit (TC-6T-12)
- STANLEY 1/4" & 3/8" Drive 75 Piece Mechanic's Tool Set (96-010)
- Teng Tools General Hand Tool Kits