Teng Tools

159 Piece Punch/Chisel, Torque & Impact Bit Foam Kit


product price: $706.99
/ea
Sold in multiples of 2 for $1,413.98
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TEDPC14 - 14 Piece Punch Chisel Set150mm parallel pin punches - 3, 4, 5, 6, 7, 8mm.Flat chisels - 19x150, 25x200, 25x250, 26x240mm.150mm centre punches - 4, 5, 8mm automatic centre punches.High carbon steel heat treated to HRC 52 with strike end tempered to HRC40. TEDSD95 - 95 Piece Torque Screwdriver Impact Bit Set1/4indrive 1-5Nm torque screwdriver, quick release chuck, sliding T bar, 6inflexible extension. Ratcheting bits driver with assorted bits in the handle (5, 7mm flat, PH1, PH2, PZ1, PZ2, 1/4”M: 1/4inhex adaptor).3/8indrive 3/8”M: 5/16inhex adaptor.1/2indrive impact driver, 5/16inhex bit adaptor.5/16inhex 36mm bits:Flat type 1.4x6, 1.4x8, 2.2x10, 1.8x12mm.PH PH1, PH2, PH3, PH4.Hex 4, 5, 6, 8mm.TX TX30, TX40, TX45, TX50, TX55.1/4inhex 25mm bits:Flat type 0.6x3.5, 0.6x4.5, 0.8x4.0, 0.8x5.5, 1.0x5.5, 1.2x6.5, 1.6x8.0mm.PH PH1 (x3), PH2 (x6), PH3.PZ PZ1 (x3), PZ2 (x6), PZ3.Hex 2, 3, 4, 5, 6, 8mm.TX TX6, TX7, TX8, TX9, TX10, TX15, TX20 (x3), TX25 (x3), TX27, TX30, TX40.TPX TPX10, TPX15, TPX20 (x2), TPX25 (x2), TPX27, TPX30, TPX40.Square 1, 2, 3.GR 2 (x3). TEABS50 - 50 Piece Impact Bit SetImpact Bit Holder Magnetic: 60mmImpact Bit Holder Quick Chuck: 60mm Impact Bits 30mm:PH1, PH2 x2pc, PH3PZ1, PZ2 x2pc, PZ3HEX3,HEX 4 x2pc, HEX5, HEX6mmTX10, TX15,TX20 x2pc, TX25 x2pc, TX27, TX30 x2pc, TX40PH2G x 2pcSquare1, 2 Impact Bits 50mmPH1, PH2, PH3PZ1, PZ2, PZ3HEX3, 4, 5, 6mmTX10, 15, 20, 25, 27, 30, 40PH2GSquare1, 2, 3 TT02 - 2 Compartment Empty Storage TrayEmpty storage tray with 2 separate compartments for easy storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.