Teng Tools

152 Piece Mixed Drive Socket Set


product price: $450.70
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Massive Savings to be had with this bundle of our 1/4, 3/8 & 1/2 Inch Drive Socket Sets in our EVA Foam Storage Solutions 27 Piece 1/2" Drive Socket Set Features: TED1227 Accessories - 1/2 inch drive - 72 teeth ratchet, 2 1/2in. and 6in. extension bars, universal joint, 3/8in.F:1/2in.M adaptor Regular sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24mm Deep sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm89 Piece 1/4" Drive Socket Set Features: TED1489 Accessories - 1/4 inch drive - 72 teeth ratchet, spinner handle, 2in. and 4in. extension bars, universal joint, coupler adaptor, 3/8in.F:1/4in.M adaptor, 1/4in.M:1/4in. hex adaptor Regular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm Bit sockets - 1/4 inch drive - 4, 5.5, 7mm flat, TX10, TX15, TX20, TX25, TX27, TX30, TX40, PZ1, PZ2, PZ3, PH0, PH1, PH2, PH3 25mm bits - 1/4in. Hex Drive - 3, 4, 5.5, 7mm flat, TX8, TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45, PZ0, PZ1, PZ2, PZ3, PH0, PH1, PH2, PH3, PH4, 3, 4, 5, 6, 8, 10mm hex, 1/8in., 9/64in., 5/32in., 3/16in., 1/4in., 5/16in. hex, TPX10, TPX15, TPX20, TPX25, TPX27, TPX30, TPX40, spline 5 and 636 Piece 3/8" Drive Socket Set Features: TED3836 Accessories - 3/8 inch drive - 72 teeth ratchet, rotating spinner handle, 3in. extension bar, universal joint, 1/2in.F:3/8in.M adaptor Regular sockets - 3/8 inch drive - 6 point - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22mm Bit sockets - 3/8 inch drive - TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45, TX50, 3, 4, 5, 5.5, 6, 7, 8, 10, 12mm hex In many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution. Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which to

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.