Shop All Socket Sets
Teng Tools
15 Piece 1/4" Drive Metric 6 Point Shallow Socket & Bi
Mfr # TJ1415
Zoro # G400919046
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # TJ1415
- Zoro # G400919046
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
1/4 inch drive regular 6 point sockets: 5.5, 6, 7, 8, 10,12,13mm. 1/4 inch hex 25mm bits: Flat 1.0x5.5mm, PH1, PH2, hex 4, hex 5mm1/4 inch drive accessories: 1/4 inch stubby 72 teeth ratchet with twist reverse, 2 inch extension bar, 1/4”Mx1/4”Hex adaptorSockets are regular 6 point single hexagon for better grip, are made from chrome vanadium with a satin finish and feature the Teng Tools "Hip Grip" system which means the socket grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersSupplied in a unique Teng Tools TJ tray featuring a clear fold up lid so you can see everything inside the set as well as a sliding catch to secure the set when not in use..Designed and manufactured to DIN and ISO standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SoftFinish Cushion Grip Screwdriver Tray (30280)
- VAUGHAN Split Head Hammer, 16 oz., 11" L (SH125)
- STARRETT Surface Tester, 10 to 1600 micron Range (SR160)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-J (C18037)
- TENG TOOLS Wrench Set Double Flex 7 Pieces in EVA Foam Organizational (TEDDF7)
- TENG TOOLS Spark Plug Socket Set 5 Pieces in EVA Foam Organizational (TEXTB05)
- TENG TOOLS M1212 - 9 Piece 1/2" Drive Metric Hex Bit Socket Set (M1212)
- TENG TOOLS TTESK63 - 63 Piece 1/2" Drive Socket Set in EVA (TTESK63)
- TENG TOOLS M3812 - 9 Piece 3/8" Drive Metric Hex Bit Socket Set (M3812)
- TENG TOOLS TTX3414 - 14 Piece 3/4" Drive Metric Socket Set 19 To (TTX3414)
- LEVITON PULL CHAIN SCKT ALUM 1PK (C21-19980-00M)
- Teng Tools Sockets & Ratchets