Shop All Bit Socket Sets
Teng Tools
15 Piece 1/2" Drive Hex and TX Bit Socket Set-
Mfr # TTTXH15
Zoro # G000919545
product price: $115.99
/ea
Free Shipping & Returns
$115.99
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
- Brand Teng Tools
- MFR # TTTXH15
- Zoro # G000919545
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Description
TX bit sockets - 1/2 inch drive - TX20, TX25, TX27, TX30, TX40, TX45, TX50, TX55, TX60 Hex bit sockets - 1/2 inch drive - 5mm, 6mm, 7mm, 8mm, 10mm, 12mm Sockets are 100mm long Made of High Grade Chrome Vanadium Satin Finish for increased grip in oily environmentThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get Organized Choose storage: case/top box, middle box or roller cabinet Choose the TT- sets you would like. Take off the lid Click the sets together Place them in the storage!
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
- HYDE JOINT KNIFE SFLEXX 4"" (06557)
- DEADON Wrecking Bar, Annihilator, 14" (AN14)
- SPEEDAIRE Air Belt Sander, 1/8 to 1/2in.W x 24in.L (31XG57)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- TENG TOOLS TTHEX16 - 16 Piece 1/2" Drive Hex Bit Socket Set (TTHEX16)
- TENG TOOLS TTESK85 - 85 Piece 1/4, 3/8, 1/2" Socket Bit EVA Set i (TTESK85)
- TENG TOOLS 84 Piece 1/4" Drive Socket, Bit and Ratcheting Screwdr (TTMDR84)
- TENG TOOLS 49 Piece 1/4" Drive Socket, Bit, Ratchet Head and Scre (TTMDQ49)
- TENG TOOLS TTTX30 - 3/8" Drive 30 Piece TX / TPX / TXE Socket Set (TTTX30)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 7 pcs (54TM92)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set, Metric, 6 pcs (19732)
- Teng Tools Bit Socket Sets