Shop All General Hand Tool Kits
Teng Tools
141 Piece 3/8 & 1/2 Inch Drive Socket & Bit Foam kit
Mfr # TC-6T-33
Zoro # G105671508
product price: $625.99
/ea
Sold in multiples of 2 for $1,251.98
Free Shipping & Returns
$1,251.98
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
- Brand Teng Tools
- MFR # TC-6T-33
- Zoro # G105671508
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Description
Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TED3836 - 36 Piece 3/8inDrive Socket SetAccessories - 3/8 inch drive - 72 teeth ratchet, rotating spinner handle, 3in. extension bar, universal joint, 1/2in.F:3/8in.M adaptor.Regular sockets - 3/8 inch drive - 6 point - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22mm.Bit sockets - 3/8 inch drive - TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45, TX50, 3, 4, 5, 5.5, 6, 7, 8, 10, 12mm hex. TED1227 - 27 Piece 1/2inDrive Socket SetAccessories - 1/2 inch drive - 72 teeth ratchet, 2 1/2in. and 6in. extension bars, universal joint, 3/8in.F:1/2in.M adaptor.Regular sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24mm.Deep sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm.Made of High Grade Chrome Vanadium.Satin Finish for increased grip in oily environments. TEAMDQ78 - 78 Piece Bit Driver SetBits Driver Quick Chuck: 147mm.Rachet Head Hex/Square: 1/4”.Magnetic Bit Holder: 50mm.1/4M x 1/4Hex: 30mm.Regular Sockets 1/4 Drive 6 Point:4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm.Bits 25mm:Flat 0.6x3.5, 0.6x4.5, 0.8x4.0, 0.8x5.5, 1.0x5.5, 1.2x6.5, 1.6x8.0mm.PH1 x3pc, PH2 x6pc, PH3.PZ1 x3pc, PZ2 x6pc, PZ3.HEX2, 3, 4, 5, 6, 8mm.TX6, TX7, TX8, TX9, TX10, TX15,TX20 x3pc, TX25 x3pc, TX27, TX30, TX40TPX10, TPX15, TPX20 x2pc, TPX25 x2pc, TPX27, TPX30, TPX40PH2G x3pc.Square1, 2, 3. TT01 - Empty Storage Tray with 7 CompartmentsStorage tray with 7 separate compartments for easy storage.
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
- MAG-MATE Inspection Mirror, Telescoping, 35 In. (IMS115)
- CRESCENT NICHOLSON 12" Flat Double Cut Bastard File - Boxed (03764NN)
- GEARWRENCH 8" PITBULL Dipped Handle Slip Joint Pliers (82175)
- CLC WORK GEAR Tool Works Series Tool Pouch, 10Pocket, Polyester, BlackTan, 712 in W, 11 in H, 614 in D (1505)
- TENG TOOLS TTTC06 - 6 Piece Pipe Cutter and Deburring Set (TTTC06)
- TENG TOOLS TCMONSTER02 1100 Piece Monster Mega Master Tool Kit (TCMONSTER02-KIT1)
- TENG TOOLS 142 Piece Hex, Adjustable Wrench, Rivet & Impact Bit Foam Kit (TC-6T-12)
- TENG TOOLS 116 Piece 1/2 Inch Drive Socket, Screwdriver & Bit Foam Kit (TC-6T-3)
- TENG TOOLS 104 Piece SAE Wrench, Socket, Tap & Die & Puller Kit (TC-6T-30)
- TENG TOOLS 756 Piece 67" Wide Juggernaut Original Tool Kit - TCW813UNBK-KIT1 (TCW813UNBK-KIT1)
- AMPCO SAFETY TOOLS Hazmat Nonsparking Tool Set, 6 pc. (M-47)
- Teng Tools Hand Tool Kits