Teng Tools

140 Piece 16 Drawer SAE Series Tool Kit


product price: $2,802.99
/ea
Sold in multiples of 2 for $5,605.98
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Teng Tools
  • MFR # SERIES140SAESTACK
  • Zoro # G305671506
  • Country of Origin Taiwan, Province of China
  • Category Master Sets

Description

7 drawer 7 series roller cabinet with two fixed castors and two swivel castors with brakes32 Piece 1/4-3/8 Drive SAE Socket Set TTAF32 Features:Set containing 1/4inand 3/8indrive regular and deep 6 point imperial sockets. Regular sockets - 1/4 inch drive - 6 point - 3/16in. 7/32in. 1/4in. 9/32in. 5/16in. 11/32in. 3/8in. 7/16in. 1/2in.Deep sockets - 1/4 inch drive - 6 point - 3/16in. 7/32in. 1/4in. 9/32in. 5/16in. 11/32in. 3/16in. 3/8in. 7/16in. 1/2in.Regular sockets - 3/8 inch drive - 6 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in.Deep sockets - 3/8 inch drive - 6 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in. Teng Tools 15 Piece 1/2 Drive SAE Socket Set TT1215AF Features:Socket set containing 15 regular SAE 12 point sockets. Regular sockets - 1/2 inch drive - 12 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in. 13/16in. 7/8in. 15/16in. 1in. 11 ⁄16in. 11 ⁄8in. 13 ⁄16in. 11 ⁄4in.Teng Tools Empty Storage Tray TT00 Features:Empty storage tray with a protective mat in the bottom.Supplied with removable clip holders for spanners and screwdrivers sockets - 1/4 inch drive contd. - 4mm flat, 4.5mm flat, 7mm flatBits sockets - 1/4 inch drive contd. - TX10, TX15, TX20, TX25, TX27, TX30, TX40Hex bit sockets - 3/8 inch drive metric - 3, 4, 5, 5.5, 6, 7, 8, 10, 12mmHex bit sockets - 3/8 inch drive AF - 1/8in. 5/32in. 3/16in. 7/32in., 1/4in. 5/16in. 3/8in.Accessories - 1/4in.F:3/8in.M adaptor, 3/8in.F:1/4in.M adaptorTeng Tools 13 Piece Extension Bar Set TTXEXT13 Features:1/4 drive: 6 and 12 extensions, universal joint3/8 drive: 3 wobble extension, 20 extension, universal joint, 3/8F:1/4M T bar adaptor1/2 drive: 3 wobble extension, 20 extension, universal jointT handle grip, 2.0mm hex and 2.5mm hex mini Screwdrivers - Flat regular - 3x75mm, 5.5x75mm,6.5x100mmScrewdrivers - PH type - PH0x75mm, PH1x75mm,PH2x100mmScrewdrivers - PZ type - PZ2x100mmTeng Tools 4 TPR grip handles - 6in. side cutter, 7in. combination, 8in. long nose, 10in. water pumpTeng Tools 7 Piece T Handle SAE Hex Key Set TTHEX7AF Features:Set of 7 af hex keys with a T handle. The ball point head on the long key end improves access.T handle driver - hex/ball point - 100mm (long arm) - 3/32in. 1/8in. 5/32in.T handle driver - hex/ball point - 150mm (long arm) - 3/16in. 7/32in. 1/4in.T handle driver - hex/ball point - 190mm (long arm) - 5/16in.7 combination wrenches.Sizes: 13/16, 7/8,15/16, 1, 1-1/16, 1-1/8, 1-1/4.Set of 9 general service tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.