Shop All Screwdrivers
Teng Tools
14 Piece Flat, PH, PZ and TX Type Screwdriver Set
Mfr # TT917N-KIT1
Zoro # G500919250
product price: $110.30
/ea
Free Shipping & Returns
$110.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TT917N-KIT1
- Zoro # G500919250
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Description
7 Piece Flat, PH andPZ Type Screwdriver Set TT917N Features: Screwdrivers - Flat regular - 3x75mm, 5.5x75mm,6.5x100mm Screwdrivers - PH type - PH0x75mm, PH1x75mm,PH2x100mm Screwdrivers - PZ type - PZ2x100mm The handle has a unique ergonomically designed two component grip with greater volume to give better support, increase comfort and improved power transfer Handle is moulded around the blade to ensure it is completely straight and permits much larger wings for more torque Hole in the handle for tool securing when working at height or for use as a T - handle Steel alloy blade gives 20% capacity than standard screwdrivers The Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day. 5 Steps to Get organized 1. Choose storage: case/top box, middle box or roller cabinet 2. Choose the TT- sets you would like. 3. Take off the lid 4. Click the sets together 5. Place them in the storage!7 Piece TX Type Screwdriver Set TT917TXN Features: TX drivers - TX type - TX8x75mm, TX9x75mm TX drivers - TPX type - TPX10x100mm, TPX15x100mm, TPX20x100mm, TPX25x100mm, TXP30x100mm The handle has a unique ergonomically designed two component grip with greater volume to give better support, increase comfort and improved power transfer Handle is moulded around the blade to ensure it is completely straight and permits much larger wings for more torque Hole in the handle for tool securing when working at height or for use as a T - handle Steel alloy blade gives 20% capacity than standard screwdrivers The Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day. 5 Steps to Get organized 1. Choose storage: case/top box, middle box or roller cabinet 2. Choose the TT- sets you would like. 3. Take off the lid 4. Click the sets together 5. Place them in the storage!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 1/2" x 1/2" x 2-15/16"x0.1875CR (C75377)
- DRILL AMERICA D Solid Carbide Drill Bit (DMODD)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 9/16 (C17034)
- CRESCENT NICHOLSON 14" Round Single Cut Bastard File (12248)
- TENG TOOLS MD931N 5.5 x 125mm Flat Type Screwdriver (MD931N)
- TENG TOOLS 6 Piece Stubby Flat/Slotted, Phillips Ph, Pozidriv Pz Tip Head Screwdriver Foam Set (TEZMD06)
- TENG TOOLS PH2 x 100mm 1000 Volt PH Type Insulated Screwdriver - MDV (MDV844N)
- TENG TOOLS Screwdriver Double Blade Ph1 X Ph2 (PHH0102)
- TENG TOOLS MDT934N 8MM Mega Drive Power Thru Flat Screwdriver (MDT934N)
- TENG TOOLS MD915N 2.5 x 75mm Flat Type Screwdriver (MD915N)
- BETA Micro-Screwdriver Set, 6 pcs. (012290310)
- Teng Tools Screwdrivers and Nutdrivers