Shop All Dial Torque Wrenches
Teng Tools
1/4 Inch Drive Torque Set 1-25 Nm 2 Piece Torque Screwdriver And Torque Wrench Set
Mfr # TEZSD02
Zoro # G511228556
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TEZSD02
- Zoro # G511228556
- Country of Origin Taiwan, Province of China
- Category Dial Torque Wrenches
Description
Torque wrench is equipped with an in-built angular gauge for easier after tighteningClick type mechanism to signal when the required torque is reachedAdditional ft/lb reference scale Marked to show the correct place where pressure should be applied Twist locking facility to ensure the set torque is maintainedReversible 24 teeth ratchet mechanism DIN3122 giving 15 deg. incrementsDesigned to torque right hand clockwise fastenersAccurate to +/- 4% and conforms to ISO6789 for assured accuracyEach torque wrench has it's own individual certification number Torque Screwdriver has a slipper mechanism ensures that no torque is applied beyond the set torqueSimple to adjust and easy to read Nm scale Push locking facility to ensure the set torque is maintained Accurate to +/- 6% and conforms to ISO6789 for assured accuracySupplied in a handy storage case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1-3/4" (44mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0134)
- BIG HORN 4 Inch x 2-1/4 Inch Tapered Adapter (11448)
- LYNDEX-NIKKEN ER Collet, 16C (166-001S)
- MAYHEW Pilot Punch 3/32" #3 (25002)
- TENG TOOLS 3/4" Drive Torque Wrench 50-300 ft/lb (3492UAG-E)
- TENG TOOLS 3/8" Drive Torque Wrench 15-80ft-lb (3892UAG-E3)
- TENG TOOLS 1/2" Drive Torque Wrench 50 - 250ft-lb - 1292UAGE4 (1292UAG-E4)
- TENG TOOLS 3/4" Drive Torque Wrench 100-600 ft/lb (3492UAG-E1)
- TENG TOOLS Torque Wrench Set 3/8 & 1/2" drive 2pcs in EVA Foam T (TEX1238)
- TENG TOOLS 1/2" Drive Torque Wrench 10-150ft-lb (1292UAG-EP)
- BOSCH PRESET TORQUE WRENCH 1/2" 100 FT LB (OT5776-3)
- Teng Tools Torque Wrenches