Shop All Dial Torque Wrenches
Teng Tools
1/4" Drive Torque Wrench 40-250in-lb
Mfr # 1492UAG-E
Zoro # G500919588
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 1492UAG-E
- Zoro # G500919588
- Country of Origin Taiwan, Province of China
- Category Dial Torque Wrenches
Description
1/4 inch drive torque wrench according to DIN3122. With the ratchet, the torque wrench can be used for both tightening and final checking of the torque. It's reversible with a lever but only for right-hand action for torque checking. The torque wrench is equipped with an angular gauge for after tightening, is graduated in in/lbs, has a lockable setting, accuracy of +/-4% and a satin finish. Built in angular gauge for after tightening stretch bolts. Scale in in./lb. Reversible with a lever on the ratchet mechanism to easily change direction when used as a ratchet. Supplied in a practical transport/storage case. The torque wrench emits a click that can be heard and felt when the preset value is reached High-contrast dual-range scale is easy to read, even in low light Angular gauge to quickly add the correct torque and the number of degrees Reversible ratchet head drives in both directions and measures torque in clockwise direction Durable all-steel construction has no plastic parts to break or wear out Factory pre-calibrated to +/- 4% accuracy and ready to use 40-250 in/lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Small Nose Optical Plier with Grip (CYZR-0897)
- FLETCHER-TERRYMPANY HD Plas Cutter (05-120)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (79380D2B51715)
- WERA Torx Key, Torx(R), L Shape, TX30 Tip Size (05024167001)
- TENG TOOLS 1/2" Drive Torque Wrench 50 - 250ft-lb - 1292UAGE4 (1292UAG-E4)
- TENG TOOLS 3/8" Drive Torque Wrench 15-80ft-lb (3892UAG-E3)
- TENG TOOLS 1/4 Inch Drive Torque Set 1-25 Nm 2 Piece Torque Screwdriver And Torque Wrench Set (TEZSD02)
- TENG TOOLS 3/4" Drive Torque Wrench 50-300 ft/lb (3492UAG-E)
- TENG TOOLS Torque Wrench Set 3/8 & 1/2" drive 2pcs in EVA Foam T (TEX1238)
- TENG TOOLS 3/4" Drive Torque Wrench 100-600 ft/lb (3492UAG-E1)
- VULCAN Wrench Torque 1/2X16-3/8In Stl (MT6544902)
- Teng Tools Torque Wrenches