Shop All Screwdriver Bits
Teng Tools
1/4" Drive Hex, Torx, Pozi, ROB Impact Screwdriver Bit
Mfr # TJ1413
Zoro # G500919540
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Pozi
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TJ1413
- Zoro # G500919540
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Pozi |
Description
12 piece 1/4 inch impact set including all of the most commonly used pozi (PZ), ROB, hex and torx (TX) 1.18 inch/30mm long impact bits1.18 inch/30mm long 1/4 inch hex impact bits: ROB1, ROB2, hex 3, 4, 5mm, GR2, PZ1, PZ2, TX20, TX25, TX301/4 inch drive accessories: 60mm magnetic impact bit holderImpact bits and accessories feature a new design for higher torsion and are suitable for use with impact power toolsSupplied in a unique Teng Tools TJ tray featuring a clear fold up lid so you can see everything inside the set as well as a sliding catch to secure the set when not in use
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 1/2-20 (7552-8)
- KODIAK CUTTING TOOLS 1/16 Carbide Endmill 4 Flute Single End ALTIN Coated (5466362)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Shallow Impact Socket (5-3053)
- GEDORE Striking Wrench, Straight, 100mm (306 100)
- TENG TOOLS Impact Driver Bit 5/16 Hex Drive Tx40 (970040)
- TENG TOOLS PH2500110 PH1 Bit - 25MM Long - 1/4" Drive Hex Drive ( (PH2500110)
- TAPCON SDS Bit, 5/32 x 7 In (3311910)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- VEGA Torx Tamper 30 Power Bit x 2 (150TT30A)
- CENTURY DRILL & TOOL 6 SPANNER S2 INSERT BULK 5PK (69346)
- ECLIPSE TOOLS Bit, Ball Hex, 6mm, 3, 1/2" L, 1/4" He (BHX6X3-1/2)
- Teng Tools Screwdriver Bits