Shop All Hand Ratchets
Teng Tools
1/4" Drive 72 Teeth Flexible Head Ratchet -1400-72SN
Mfr # 1400-72SN
Zoro # G700919326
$57.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # 1400-72SN
- Zoro # G700919326
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
1/4 inch Drive 72 Teeth 72 teeth gives a working arc of just 5 degrees Flexible head More teeth are engaged simultaneously which creates greater torque/strenght without the mechanism failing The rotation disc, to change ratchet direction, has grooves for increased grip in oily environments or when wearing gloves Sealed ratchet head, prevents dirt and dust entering the mechanism, giving longer life and trouble free use Slim design for access to confined spaces Bi-material handle with ergonomic design for Anti slip and comfort especially in cold environments All individual parts and service kits are available and easy to fit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-3/8" L, Chrome Finish (53YV77)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64042)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/32 in Tip, 7 1/16 in L (45935)
- TENG TOOLS M3400-72 - 3/4" Drive 72 Teeth Ratchet (M3400-72)
- TENG TOOLS 3/4" Drive Extendable Ratchet w/72 Teeth - M340072E (M340072E)
- TENG TOOLS 1 Inch Drive 180 Degree Nut Breaker Bar (1101)
- TENG TOOLS 1200FRP - 1/2" Drive Fibre Reinforced Ratchet (1200FRP)
- TENG TOOLS 3/8 Inch Drive 1000 Volt Insulated 72 Teeth Ratchet (MV3800)
- TENG TOOLS Ratchet 1/4 Inch Drive Mini Palm (1400M)
- TENG TOOLS 4 Piece 3/4 Inch Drive Ratchet & Accessories Safety Set Tool Tray - TTX3404S (TEN-O-TTX3404S)
- Teng Tools Hand Ratchets