Shop All Master Sets
Teng Tools
135 Piece 7 Drawer Metric Series Tool Kit
Mfr # TCW707EV-SERIES135M
Zoro # G705671489
product price: $2,029.99
/ea
Sold in multiples of 2 for $4,059.98
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$4,059.98
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TCW707EV-SERIES135M
- Zoro # G705671489
- Country of Origin Taiwan, Province of China
- Category Master Sets
Description
7 drawer roller cabinet with two fixed castors and two swivel castors with brakes.35 Piece 1/4 Drive Socket Set TT1435 Features:Set containing 11 regular 6 point sockets, 6 deep 6 point sockets, 11 screwdriver bits, ratchet handle, universal joint, 2in and 4in extension bars, 1/4in coupler adaptor, 3/8”-1/4inadaptor and 1/4in screwdriver handle.Accessories - 1/4 inch drive - Ratchet, universal joint, 2in. and 4in.extensions, coupler adaptor, 3/8in. F:1/4in.M T bar adaptor, 6in. spinner handleRegular sockets - 1/4 inch drive - 6 point - 4-13mm Deep sockets - 1/4 inch drive - 6 point - 6, 7, 8, 10, 12, 13mmBits - 1/4in. hex - TPX10, 15, 20, 5mm, 6 mm hex, PH1, PH2, PZ1, PZ2, 4 mm, 5.5 mm. Set containing 13 regular 6 point sockets, ratchet handle, universal joint, 3in wobble extension bar, 10in spinner handle with 3/8indrive at both ends, 1/2in-3/8in adaptor and 1/4in coupler adaptor. : 3 wobble extension, 20 extension, universal joint, 3/8F:1/4M T bar adaptor1/2 drive: 3 wobble extension, 20 extension, universal jointT handle grip, 2.0mm hex and 2.5mm hex mini screwdrivers. 12 piece metric spanner set - 8-19mm. Screwdrivers - Flat regular - 3x75mm, 5.5x75mm,6.5x100mmScrewdrivers - PH type - PH0x75mm, PH1x75mm,PH2x100mmScrewdrivers - PZ type - PZ2x100mmTeng Tools 4 Piece TPR Grip Mega Bite Plier Set TT440-T Features:Set of 4 Mega Bite pliers: water pump pliers, combination pliers, side cutters and long nose pliers. Made from chrome vanadium steel with TPR grips.TPR grip handles - 6in. side cutter, 7in. combination plier8in. long nose, 10in. slip joint / water pump Teng Tools 7 Piece T Handle Hex Key Set TTHEX7 Features:Set of 7 hex keys with a T handle. The ball point head on the long key end improves access. T handle driver - hex/ball point - 100mm (long arm) - 2.5, 3, 4mmT handle driver - hex/ball point - 150mm (long arm) - 5, 6, 7mmT handle driver - hex/ball point - 190mm (long arm) - 8mm Teng Tools 7 Piece Metric Combination Spanner Set TTX2032 Features:Set of 7 combination metric spanners made from chrome vanadium steel with a satin finish and 12 point ring heads angled at 15 degrees.Sizes: 20, 21, 22, 24, 27, 30, 32mm.Set of 9 general service tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Solid Hex Die Stock, 1 in. (98504)
- DYNAMIC Tools 11" Locking Clamp With Swivel Pads (D055309)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 36W x 24D (493769)
- K-TOOL INTERNATIONAL Cable Cutters, Heavy Duty (KTI52009)
- TENG TOOLS 1,001 Piece Mixed Hand Tool Bundle (No Storage) - TCMM1001 (TCMM1001NTOOLS)
- TENG TOOLS 40 Piece Oil Service, Extractor, Puller, Hose Clamp & Inspection Kit (TC-6T-24)
- TENG TOOLS 140 Piece Complete Mixed Service Tool Kit + 1 Heavy Duty Toolbox Storage Case - TC8140NF (TC8140NF-BUILD)
- TENG TOOLS TCMMIND08 - 569 Piece Mega Master Tool Kit (TCMMIND08U)
- TENG TOOLS TCMM1001N - 1001 Piece Mega Master Tool Kit (TCMM1001BKU)
- TENG TOOLS TCMM1001N - 1001 Piece Mega Master Tool Kit (TCMM1001NU)
- DYNAMIC Tools 38 Piece Field Technician Tool Set (D105001)
- Teng Tools Master Sets