Teng Tools

122 Piece Mixed Drive Metric Regular, TX TPX TXE & Hex Bit Socket Kit


product price: $711.99
/ea
Sold in multiples of 2 for $1,423.98
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TT1435 - 35 Piece 1/4inDrive Socket SetAccessories - 1/4 inch drive - Ratchet, universal joint, 2in. and 4in.extensions, coupler adaptor, 3/8in. F:1/4in.M T bar adaptor, 6in. spinner handle.Regular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm.Deep sockets - 1/4 inch drive - 6 point - 6, 7, 8, 10, 12, 13mm.Bits - 1/4in. hex - TPX10, 15, 20, 5mm, 6 mm hex, PH1, PH2, PZ1, PZ2, 4 mm, 5.5 mm flat.TT3819 - 19 Piece 3/8inDrive Socket SetRegular sockets - 3/8 inch drive - 6-point - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 and 22mm.Accessories: Universal joint, 3 inch wobble extension, 10 inch rotating spinner handle, 1/2in F - 3/8in M T-Bar adapter, coupler adapter.3/8 inch drive 72 teeth ratchet.TT1205 - 5 Piece 1/2inDrive Ratchet Accessories SetAccessories - 1/2 inch drive Ratchet, universal joint, 5in. and 10in. extensions, 3/8in. F:1/2in.M T bar adaptor.1/2 inch Drive 72 Teeth Ratchet.Quick release feature for securing the socket.72 teeth gives a working arc of just 5 degrees.Sealed ratchet head, prevents dirt and dust entering the mechanism, giving longer life and trouble free use. . TT1217 - 17 Piece 1/2inDrive 12 Point Socket Set1/2 drive 12 point regular sockets.10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm.For use with any 1/2 inch drive ratchet or extension.Sockets grip on flat surfaces of the nut rather than the corner to prevent damage.TTTX30 - 30 Piece 3/8inDrive TX TPX TXE Socket SetAccessories - 3/8 inch drive - 3in. extension, 3/8in.F:1/4in.M adaptor.TX bit sockets - 3/8 inch drive - TX10, 15, 20, 25, 27, 30, 40, 45, 50.TPX bit sockets - 3/8 inch drive - TPX10, 15, 20, 25, 27, 30, 40, 45, 50.TX-E sockets - 1/4 inch drive - E4, E5, E6, E7, E8.TX-E sockets - 3/8 inch drive - E10, E12, E14, E16, E18..TTHEX16 - 16 Piece 1/2inDrive Hex Bit Socket Set55mm hex bit sockets - 5, 6, 7, 8, 9, 10, 12, 14, 17mm.100mm hex bit sockets - 5, 6, 10, 12, 14, 17mm.115mm hex bit sockets - 8mm.Made of High Grade Chrome Vanadium.Satin Finish for increased grip in oily environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.