Shop All Hand Ratchets
Teng Tools
1200F 1/2 Drive 45 Teeth 15.7 in. Long Arm Flexible Ratch
Mfr # 1200F
Zoro # G200919079
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 1200F
- Zoro # G200919079
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
1/2 inch Drive 400mm Long Flexible Head Ratchet Extra length and fleixble head for hard to reach areas Quick release feature for securing the socket 45 teeth gives a working arc of just 8 degrees Twist reverse feature for changing the ratchet direction Bi-material handle with ergonomic design for Anti slip and comfort especially in cold environments All individual parts and service kits are available and easy to fit All Teng Tools sockets and accessories are individually marked and manufactured from high quality chrome vanadium steel to comply with the latest DIN and ISO standards. All sockets are produced according to Teng Tools "hip grip" system, which means the socket grips on the flat surfaces of the nut rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X3/4 In x 6 In Overall Length (C44641)
- WESTWARD 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (45J244)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- WESTWARD Punch and Cold Chisel Holder, Length 4 3/8 in, Diameter 1 in (2AJK5)
- TENG TOOLS 1200FRP - 1/2" Drive Fibre Reinforced Ratchet (1200FRP)
- TENG TOOLS 3/4" Drive Extendable Ratchet w/72 Teeth - M340072E (M340072E)
- TENG TOOLS 1200-72N - 1/2" Drive 72 Teeth Ratchet (1200-72N)
- TENG TOOLS 1 Inch Drive 180 Degree Nut Breaker Bar (1101)
- TENG TOOLS 4 Piece 3/4 Inch Drive Ratchet & Accessories Safety Set Tool Tray - TTX3404S (TEN-O-TTX3404S)
- TENG TOOLS 3/8 Inch Drive 1000 Volt Insulated 72 Teeth Ratchet (MV3800)
- POWERBUILT 1/4" Drive Spinner Handle (641600)
- Teng Tools Hand Ratchets