Shop All Hand Ratchets
Teng Tools
1200-72N - 1/2" Drive 72 Teeth Ratchet
Mfr # 1200-72N
Zoro # G000919095
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 1200-72N
- Zoro # G000919095
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
1/2 inch Drive 72 TeethQuick release feature for securing the socket72 teeth gives a working arc of just 5 degreesMore teeth are engaged simultaneously which creates greater torque/strenght without the mechanism failingThe rotation disc, to change ratchet direction, has grooves for increased grip in oily environments or when wearing glovesSealed ratchet head, prevents dirt and dust entering the mechanism, giving longer life and trouble free useSlim design for access to confined spacesBi-material handle with ergonomic design for Anti slip and comfort especially in cold environmentsAll individual parts and service kits are available and easy to fitAll Teng Tools sockets and accessories are individually marked and manufactured from high quality chrome vanadium steel to comply with the latest DIN and ISO standards.All sockets are produced according to Teng Tools "hip grip" system, which means the socket grips on the flat surfaces of the nut rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 10 to 22 AWG (JIC-1022)
- KOMELON 30 ft Tape Measure, 1 in Blade (5430)
- CRESCENT 21 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (CTK21SAEN)
- IRWIN Tap Carded 6Mm-1Mm (8327)
- TENG TOOLS 3/4" Drive Extendable Ratchet w/72 Teeth - M340072E (M340072E)
- TENG TOOLS 1200L - 1/2" Drive 400mm/ 15.7" Long Handle Ratche (1200L)
- TENG TOOLS 1200F 1/2 Drive 45 Teeth 15.7 in. Long Arm Flexible Ratch (1200F)
- TENG TOOLS M3400-72 - 3/4" Drive 72 Teeth Ratchet (M3400-72)
- TENG TOOLS 4 Piece 3/4 Inch Drive Ratchet & Accessories Safety Set Tool Tray - TTX3404S (TEN-O-TTX3404S)
- TENG TOOLS 1 Inch Drive 180 Degree Nut Breaker Bar (1101)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Chrome Finish (8400)
- Teng Tools Sockets & Ratchets