Teng Tools

12 Piece Screwdriver Set (PZ, TX, Flat, PH)


product price: $146.02
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

6 Piece Screwdriver Set (PZ,TX) MD906N2 Features: Set of 6 screwdrivers for Pozi and TX drive heads Screwdrivers - PZ type - PZ1 x 75mm, PZ2 x 100mm Screwdrivers - TX type - TX10 x 100mm, TX15 x 100mm, TX20 x 100mm, TX25 x 100mm Screwdrivers in the Teng Tools Range have steel alloy TT-MV plus blades which gives 20% greater capacity than standard screwdrivers This makes the shaft harder yet more flexible The bi-material handle is designed to suit either your need for power transfer or speed The handle is molded around the blade, this ensures that all screwdrivers are completely straight and permits much larger wings on the blade Larger wings in turn create more torque The hole in the handle is for tool securing when working at height, for hanging or for use with a T Handle for extra torque.6 Piece Screwdriver Set (Flat,PH) MD906N3 Features: Set of 6 screwdrivers for slotted and Phillips type heads Screwdrivers - Flat regular - 3 x 75mm, 4 x 100mm, 5.5 x 75mm, 6.5 x 100mm Screwdrivers - PH type - PH1 x 75mm, PH2 x 100mm Screwdrivers in the Teng Tools Range have steel alloy TT-MV plus blades which gives 20% greater capacity than standard screwdrivers This makes the shaft harder yet more flexible The bi-material handle is designed to suit either your need for power transfer or speed The handle is molded around the blade, this ensures that all screwdrivers are completely straight and permits much larger wings on the blade Larger wings in turn create more torque The hole in the handle is for tool securing when working at height, for hanging or for use with a T Handle for extra torque

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.