Shop All Combination Wrench Sets
Teng Tools
12 Piece 12 Point Metric Combination Wrench Set (8MM - 19MM) - 6512N
Mfr # TEN-O-6512N
Zoro # G205670296
product price: $70.59
/ea
Sold in multiples of 2 for $141.18
$141.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TEN-O-6512N
- Zoro # G205670296
- UPC # 5020385043817
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
12 piece metric combination spanner set with the same dimensions at both end Sizes 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm The 12 point ring end is set at a 15degree angle to facilitate use on flat surfaces The spanners feature polished heads and a satin finish for increased grip in oily environments Made of High Grade Chrome Vanadium Supplied in a color display box Manufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel. All ring heads are equipped with Teng Tools hip grip system, which means the contact surface grips on the flat surfaces of the nut or bolt head rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 6 in, Fiber Cover, PK2 (F6)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-19RC)
- RELTON Straight-Shank Multi-Purpose Bit 1/2" X 6" Groo-V Tip Bit (GRT- 8- 6)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- TENG TOOLS TED8012 - 12 Piece Anti Slip Combination Wrench Set in EVA (TED8012)
- TENG TOOLS TTXLMP12 - 12 Piece Extra Long Combination Wrench Set (TTXLMP12)
- TENG TOOLS TED6512RS - 12 Piece Ratchet Wrench Set in EVA Tray (TED6512RS)
- TENG TOOLS TTX2032 - 7 Piece Metric Combination Wrench Set 20 to 32mm (TTX2032)
- TENG TOOLS TTESP31 - 31 Piece Metric Combination Wrench Set in EVA (TTESP31)
- TENG TOOLS 12 Piece Anti Slip Metric Combination Wrench Set (8MM-19mm) - 8512MM (TEN-O-8512MM)
- BETA Set of 9 Swivel-end Ratcheting Combination Wrenches with Holder, 8mm-19mm (001420259)
- Teng Tools Combination Wrench Sets