Shop All Impact Socket Adapters
Teng Tools
1/2 Inch Female To 3/8 Inch Male DIN Chrome Molybdenum 1/2 Inch Drive Impact Adapter
Mfr # 920036N
Zoro # G905670268
product price: $14.79
/ea
Sold in multiples of 2 for $29.58
$29.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 920036N
- Zoro # G905670268
- UPC # 5020385126442
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Description
( EXTRA STRONG ) The impact adapter is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility.( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability.( INSTANT IDENTIFICATION ) The impact adapter features roll stamped markings to ensure permanent and instant socket identification.( ADAPTER CONVERSION ) Made exclusively for wrenches, ratchets and drivers to convert the size up or down.( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Screwdriver, Bit Holder, Ergonic, 1/4" x 4" (07157 53711)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #27 (C18080)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 12" Pin (1300ADP38)
- PELICAN ProtCase, 2 15/16 in, Double Throw, Black (1200NF)
- TENG TOOLS 1/2" Drive Impact Female to 3/8" Drive Male Reduce (920036AN)
- TENG TOOLS 3/4" Drive Impact 3/4" Drive F: 1/2" Drive M Adaptor (940037-C)
- TENG TOOLS 1" Female: 3/4" Drive Male Adaptor - 910086 (910086)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- PROTO 5/8" Drive Impact Drive Adapter (J7656)
- DYNAMIC Tools 1/2" Drive Universal Joint, Impact (D016660)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRE4)
- Teng Tools Impact Socket Adapters