Shop All Impact Socket Adapters
Teng Tools
1/2 Inch Female To 3/4 Inch Male DIN Chrome Molybdenum 1/2 Inch Drive Impact Adapter
Mfr # 920037N
Zoro # G505670323
Sold in multiples of 2 for $36.58
$36.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # 920037N
- Zoro # G505670323
- UPC # 5020385126459
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Description
( EXTRA STRONG ) The impact adapter is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility.( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability.( INSTANT IDENTIFICATION ) The impact adapter features roll stamped markings to ensure permanent and instant socket identification.( ADAPTER CONVERSION ) Made exclusively for wrenches, ratchets and drivers to convert the size up or down.( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 1-3/4" Dia., Plastic (GNH1-HEX5S3A---)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- BOSCH Universal Floor Nozzle, For No. 3931 (VAC015)
- DRILL AMERICA m34x1 HSS Metric Hand Tap (DWTSMT34X1)
- TENG TOOLS 3/4" Drive Impact 3/4" Drive F: 1/2" Drive M Adaptor (940037-C)
- TENG TOOLS 1/2 Inch Female To 3/8 Inch Male DIN Chrome Molybdenum 1/2 Inch Drive Impact Adapter (920036N)
- TENG TOOLS 1" Female: 3/4" Drive Male Adaptor - 910086 (910086)
- TENG TOOLS 1/2" Drive Impact Female to 3/8" Drive Male Reduce (920036AN)
- URREA Through-hole impact adapter 1"Fx1-1/2"M (15007)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRJ1)
- APEX TOOL GROUP 1/2F X 3/8M Impact Adapter (84643)
- Teng Tools Sockets & Ratchets