Shop All Dial Torque Wrenches
Teng Tools
1/2" Drive Torque Wrench Bi-Directional 50-250ft-lb
Mfr # 1292UAGE-4R
Zoro # G800919547
product price: $243.73
/ea
Free Shipping & Returns
$243.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 1292UAGE-4R
- Zoro # G800919547
- Country of Origin Taiwan, Province of China
- Category Dial Torque Wrenches
Description
1/2 inch drive bi-directional torque wrench for left/right hand threads with a push through square drive and flip reverse ratchet action for torque checking. Equipped with an angular gauge for after tightening. Graduated in ft/lbs. Features a lockable setting and accuracy of +/- 4%. DIN3122 with a satin finish. Scale in ft/lb. Reversible with a lever on the ratchet mechanism to easily change direction when used as a ratchet. Supplied in a practical transport/storage case. The torque wrench emits a click that can be heard and felt when the preset value is reached High-contrast dual-range scale is easy to read, even in low light Angular gauge to quickly add the correct torque and the number of degrees Reversible ratchet head drives in both directions and measures torque in clockwise and anti clockwise directions Durable all-steel construction has no plastic parts to break or wear out Factory pre-calibrated to +/- 4% accuracy and ready to use 50-250 ft/lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER BLOW GUN (BG443-NBL)
- M.A. FORD 1 60 Multi-Fl Cs Tin (79T100001)
- KIPP Cylinder Grip Fold-Down Size: 1 D=8-32, L=35, L1=40, Thermoplastic, Comp: Steel (K1469.1AE)
- MAYHEW Punch Lineup 5/16 In. (22013)
- TENG TOOLS 22 Piece 3/8" Drive Torque Wrench and Crows Foot Set N (TTX3892)
- TENG TOOLS 1/4 Inch Drive Torque Set 1-25 Nm 2 Piece Torque Screwdriver And Torque Wrench Set (TEZSD02)
- TENG TOOLS 3/4" Drive Torque Wrench 100-600 ft/lb (3492UAG-E1)
- TENG TOOLS 1/2" Drive Torque Wrench 10-150ft-lb (1292UAG-EP)
- TENG TOOLS 3/8" Drive Torque Wrench 15-80ft-lb (3892UAG-E3)
- TENG TOOLS 1/2" Drive Torque Wrench 50 - 250ft-lb - 1292UAGE4 (1292UAG-E4)
- CEMENTEX 1/4 SqDr 10-50 In-Lbs TW (1050TW14I)
- Teng Tools Dial Torque Wrenches