Shop All Torque Multipliers
Teng Tools
1/2" Drive Torque Wrench and 1/2 - 3/4 Torque Multiplier Set
Mfr # TEXMP12
Zoro # G400919039
Free Shipping & Returns
$676.59
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
- Brand Teng Tools
- MFR # TEXMP12
- Zoro # G400919039
- Country of Origin Taiwan, Province of China
- Category Torque Multipliers
Description
A 1292AG-EP 1/2" drive tested and certified 210Nm torque wrench together with an MP1400 torque multiplier that converts the torque at a ratio of 3:1 up to a maximum capacity of 1500Nm with a 3/4" male square drive. Supplied in the unique Teng Tools drawer width TTX tray for use on its own or as part of the Teng Tools TC control system. The tools are held in place using Teng Tools three colour pre-cut EVA foam.
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
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN (SPTM745LA)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6342)
- STANLEY Pry Bars, Flat Pry Bar, 15-1/2 In. L (55-525)
- OSG Spiral Point Tap, Plug, 3 (2888601)
- TENG TOOLS MP2700 - 3/4"Female 1" Male Torque Multiplier Max (MP2700)
- TENG TOOLS MP1400 - 1/2" Female 3/4" Male Torque Multiplier M (MP1400)
- WILLIAMS Williams Torque Multiplier, 2000 ft.-lb. (JHWTM-1000)
- WILLIAMS Williams Torque Multiplier, 8000 ft.-lb. (TM-395)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222)
- ASTRO PNEUMATIC Torque Limiting Extension Set, 10 pcs. (78810)
- PROTO Trque Multiplir, 5000ft-lb, 1/2x1 1/2In Dr (J6242)
- Teng Tools Torque Wrenches