Shop All Dial Torque Wrenches
Teng Tools
1/2" Drive Torque Wrench 10-150ft-lb
Mfr # 1292UAG-EP
Zoro # G400919411
Free Shipping & Returns
$80.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # 1292UAG-EP
- Zoro # G400919411
- Country of Origin Taiwan, Province of China
- Category Dial Torque Wrenches
Description
1/2 inch drive torque wrench which can be used for both tightening and final checking of the torque. The torque wrench is reversible with a lever but only for right hand action for torque checking. Equipped with an angular gauge for after tightening. Graduated in ft/lbs. Features a lockable setting and has accuracy of +/- 4%. According to DIN3122 with a satin finish. Scale in ft/lb. Reversible with a lever on the ratchet mechanism to easily change direction when used as a ratchet. Supplied in a practical transport/storage case. The torque wrench emits a click that can be heard and felt when the preset value is reached High-contrast dual-range scale is easy to read, even in low light Angular gauge to quickly add the correct torque and the number of degrees Reversible ratchet head drives in both directions and measures torque in clockwise direction Durable all-steel construction has no plastic parts to break or wear out Factory pre-calibrated to +/- 4% accuracy and ready to use 10-150 ft/lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ryobi 40-volt Brushless Lithium-ion Battery (40-VOLT BRUSHLESS LITHIUM-ION BATTERY RYOBI)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00007120)
- DRILL AMERICA 9/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST9/64)
- DRILLCO 3/16 X 8.1/2 SDS PLUS DURATIP DRILL 1720 (172F1128)
- TENG TOOLS 3/4" Drive Torque Wrench 50-300 ft/lb (3492UAG-E)
- TENG TOOLS 1/4 Inch Drive Torque Set 1-25 Nm 2 Piece Torque Screwdriver And Torque Wrench Set (TEZSD02)
- TENG TOOLS 22 Piece 3/8" Drive Torque Wrench and Crows Foot Set N (TTX3892)
- TENG TOOLS 3/4" Drive Torque Wrench 100-600 ft/lb (3492UAG-E1)
- TENG TOOLS Torque Wrench Set 3/8 & 1/2" drive 2pcs in EVA Foam T (TEX1238)
- TENG TOOLS 1/2" Drive Torque Wrench 50 - 250ft-lb - 1292UAGE4 (1292UAG-E4)
- STAHLWILLE TOOLS SERVICE-MANOSKOP® torque wrench (96504002)
- Teng Tools Dial Torque Wrenches