Shop All Air Impact Wrenches
Teng Tools
1/2" Drive High Torque Mini Compact Air Impact Wrench
Mfr # ARWM12M
Zoro # G700918978
product price: $239.53
/ea
Free Shipping & Returns
$239.53
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
- Brand Teng Tools
- MFR # ARWM12M
- Zoro # G700918978
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
A compact and lightweight reversible impact wrench specifically designed for use in confined spacesExtra high torque capacity for the size and weight achieved through the "Jumbo" clutch mechanism with three forward steps (Max Torque: 210/280/501 ft/lb) and reverse (Max Reverse Torque: 568 ft/lb)Housing is manufactured in sound absorbent, extra lightweight composite material (Sound Level: 102.0 dB)Forward/reverse button for one handed operation. Hammer Mechanism: JumboErgonomically designed handle for better grip and insulation against vibration and cold air (Vibration: 7.50 m/s squared)
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
- CENTURY DRILL & TOOL Rotary Rasp, Cylinder, 5/8 x 1-3/8 in. (75401)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030104001)
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points (1010MSD)
- MAKITA 18V LXT BL 1/2" Hammer Drill/Driver (XPH12Z + BL1840BDC2)
- TENG TOOLS 3/8" Drive Reversible Composite Air Impact Wrench Gun (ARWC38)
- TENG TOOLS 1" Drive Reversible Pneumatic Composite Air Impact Wre (ARWM11S)
- INGERSOLL-RAND Air Impact Wrench, Pistol Grip, Full-Size, Gen Duty, 1/2 in Square Drive Size, 1350 ft-lbs Torque (2235TiMAX)
- URREA Twin hammer composite system 3/4" drive air impact wrench (UPC776)
- SP AIR 1/2" Heavy-Duty Impact Wrench (SP-1140EX)
- JET Pneumatic R12 Impact Wrench, 1-1/2 In. (JET-5000)
- AIRCAT Killer Torque Impact Wrench - 0.50 in. (AI335723)
- Teng Tools Air Impact Wrenches