Teng Tools

115 Piece 6 Drawer Metric Series Tool Kit


product price: $1,374.99
/ea
Sold in multiples of 2 for $2,749.98
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Teng Tools
  • MFR # TC806SV-SERIES115M
  • Zoro # G605671510
  • Country of Origin Taiwan, Province of China
  • Category Master Sets

Description

Teng Tools 6 Drawer 8 Series SV Top Box TC806SV Features:6 Drawer 8 Series Top Box with Heavy Duty Ball Bearing Slides.Lockable lock/front which covers the top of the drawer and the extending drawers.A key lock system and heavy-duty carrying handles at the ends.. containing 11 regular 6 point sockets, 6 deep 6 point sockets, 11 screwdriver bits, ratchet handle, universal joint, 2in and 4inextension bars, 1/4incoupler adaptor, 3/8”-1/4inadaptor and 1/4in screwdriver handle.Accessories - 1/4 inch drive - Ratchet, universal joint, 2in. and 4in.extensions, coupler adaptor, 3/8in. F:1/4in.M T bar adaptor, 6in. spinner handleRegular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mmDeep sockets - 1/4 inch drive - 6 point - 6, 7, 8, 10, 12, 13mmBits - 1/4in. hex - TPX10, 15, 20, 5mm, 6 mm hex, PH1, PH2, PZ1, PZ2, 4 mm, 5.5 mm flatTeng Tools 19 Piece 3/8 Drive Socket Set TT3819 Features:Set containing 13 regular 6 point sockets, ratchet handle, universal joint, 3inwobble extension bar, 10in spinner handle with 3/8indrive at both ends, 1/2in-3/8in adaptor and 1/4in coupler adaptor. Accessories - 3/8 inch drive - Ratchet, universal joint, 3in. wobble extension, 10in. rotating spinner handle, 1/2in. F:3/8in. M T bar adaptor,8-22mm. 1/2in drive Accessories - 1/2 inch drive Ratchet, universal joint, 5in. and 10in. extensions, 3/8in. F:1/2in.M T bar adaptorTeng Tools 17 Piece 1/2 Drive 12 Point Socket Set TT1217 Features:Socket set containing 12 point sockets.Regular sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm ​12 piece metric spanner set with the same dimension at both ends. Combination spanners - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm​​. Screwdrivers - Flat regular - 3x75mm, 5.5x75mm,6.5x100mmScrewdrivers - PH type - PH0x75mm, PH1x75mm,PH2x100mmScrewdrivers - PZ type - PZ2x100mm Set of 4 pliers - 6in. side cutter, 7in. combination plier8in. long nose, 10in. slip joint / water pump Teng Tools 7 Piece T Handle Hex Key Set TTHEX7 Features:Set of 7 hex keys with a T handle. The ball point head on the long key end improves access. T handle driver - hex/ball point - 100mm (long arm) - 2.5, 3, 4mmT handle driver - hex/ball point - 150mm (long arm) - 5, 6, 7mmT handle driver - hex/ball point - 190mm (long arm) - 8mm ​Teng Tools 9 Piece General Service Set TTPS09 Features:Set of 9 general service tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.