Shop All Impact Sockets
Teng Tools
10MM 1/2 Inch Drive ANSI 6 Point Metric Shallow Chrome Molybdenum Impact Socket
Mfr # 920510AN
Zoro # G905670244
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 920510AN
- Zoro # G905670244
- UPC # 5020385126145
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
( EXTRA STRONG ) The impact socket is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility.( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability.( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off.( INSTANT IDENTIFICATION ) The impact socket features roll stamped markings to ensure permanent and instant socket identification.( ANSI STANDARD ) The impact socket is suitable for all applications within the workshop and automotive industry. Length: 1.5 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPF1)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Number of Flutes: 4 (C4-1/4-82)
- MAKITA Drive Deep Well Impact Socket Set, 1/2 (A-96372)
- WHEELER-REX Capitol Style Ci Cutter, 4" (42900)
- TENG TOOLS M17 XZN Triple Square 1/2 Inch Drive 3.1 Inch Long DIN Chrome Molybdenum Spline Impact Bit Socket (923817)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 1-1/2" Impact Socket (920248)
- TENG TOOLS 1/2" Drive 6 Point Shallow SAE 1-1/8" Impact Socke (920136)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 15/16" Impact Socket (920230)
- TENG TOOLS 17MM 1/2 Inch Drive ANSI 6 Point Metric Deep Chrome Molybdenum Impact Socket (920617AN)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 3/4" Impact Socket (920224)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- Teng Tools Impact Sockets