Shop All Impact Sockets
Teng Tools
105mm 1-1/2 Inch Drive 6 Point Metric Shallow Chrome Molybdenum Impact Socket
Mfr # 912105
Zoro # G811226092
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 912105
- Zoro # G811226092
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
EXTRA STRONG The impact socket is made from heavy duty chrome molybdenum CR-MO steel for exceptional strength and flexibility. LASTS FOR YEARS Black phosphate finish for maximum protection and durability. GREAT GRIP 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off. INSTANT IDENTIFICATION The impact socket features roll stamped markings to ensure permanent and instant socket identification. SAFE TO USE Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm [13/16"] (86075)
- POWERBUILT 1/2" Drive 24" Flexible Bar (640854)
- ANCOR Ancor Angled 22 to 8 AWG Single Crimp Ratcheting Crimper (703015)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2", PK250 (00338)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 1-1/2" Impact Socket (920248)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 15/16" Impact Socket (920230)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 13/16" Impact Socket (920226)
- TENG TOOLS 36MM 1/2 Inch Drive 6 Point Metric Deep Chrome Molybdenum Impact Socket (920636N)
- TENG TOOLS M17 XZN Triple Square 1/2 Inch Drive 3.1 Inch Long DIN Chrome Molybdenum Spline Impact Bit Socket (923817)
- TENG TOOLS 1/2" Drive 6 Point Deep Metric 30mm Impact Socket (920630N)
- PROTO 3/8 in Drive Flex Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (J78416MP)
- Teng Tools Impact Sockets