Teng Tools

104 Piece SAE Wrench, Socket, Tap & Die & Puller Kit


product price: $647.99
/ea
Sold in multiples of 2 for $1,295.98
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TT3592 - 8 Piece SAE Combination Wrench SetCombination wrenches - 5/16in. 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in.TTAF32 - 32 Piece 1/4in - 3/8in Drive SAE Socket SetRegular sockets - 1/4 inch drive - 6 point - 3/16in. 7/32in. 1/4in. 9/32in. 5/16in. 11/32in. 3/8in. 7/16in. 1/2in.Deep sockets - 1/4 inch drive - 6 point - 3/16in. 7/32in. 1/4in. 9/32in. 5/16in. 11/32in. 3/8in. 7/16in. 1/2in.Regular sockets - 3/8 inch drive - 6 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in.Deep sockets - 3/8 inch drive - 6 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in.Made of High Grade Chrome Vanadium.Satin Finish for increased grip in oily environments ready have damaged corners.TT1215AF - 15 Piece 1/2in Drive SAE Socket SetRegular sockets - 1/2 inch drive - 12 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in. 13/16in. 7/8in. 15/16in. 1in. 11 /16in. 11 /8in. 13 /16in. 11 /4in.Made of High Grade Chrome Vanadium.Satin Finish for increased grip in oily environments ready have damaged corners. TTTX30 - 30 Piece 3/8in Drive TX TPX TXE Socket SetAccessories - 3/8 inch drive - 3in. extension, 3/8in.F:1/4in.M adaptor.TX bit sockets - 3/8 inch drive - TX10, 15, 20, 25, 27, 30, 40, 45, 50.TPX bit sockets - 3/8 inch drive - TPX10, 15, 20, 25, 27, 30, 40, 45, 50.TX-E sockets - 1/4 inch drive - E4, E5, E6, E7, E8.TX-E sockets - 3/8 inch drive - E10, E12, E14, E16, E18.Made of High Grade Chrome Vanadium.Satin Finish for increased grip in oily environments. TTTD17 - 17 Piece Tap Die SetMetric dies - 3mm x 0.5, 4mm x 0.7, 5mm x 0.8,6mm x 1.0, 8mm x 1.25, 10mm x 1.5,12mm x 1.75.Metric taps - 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm.Accessories - tap handle (capacity 3 to 12mm).Accessories contd. - die handle with adjustment screw (capacity 3 to 12mm).Accessories contd. - screw pitch gauge.Tap and die set is ideal for repairing screw threads.TT804 - 2 Piece Combination Puller SetPuller set - combination twin/triple 6in. leg puller with 4in. capacity.Set consisting of a three legged combination puller with an extra yoke for switching to two legged pulling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.