Shop All Combination Wrench Sets
Teng Tools
10 Piece 12 Point Metric Combination Wrench Set (8MM - 19MM) - 6510A
Mfr # TEN-O-6510A
Zoro # G105670198
product price: $58.95
/ea
Sold in multiples of 2 for $117.90
$117.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TEN-O-6510A
- Zoro # G105670198
- UPC # 5020385042490
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
10 piece metric combination spanner set Sizes 8, 10, 11, 12, 13, 14, 15, 16, 17, 19mm The 12 point ring end is set at a 15degree angle to facilitate use on flat surfaces The spanners feature polished heads and a satin finish for increased grip in oily environments Made of High Grade Chrome Vanadium Supplied in a plastic holder for carrying away or fixing on a wall or a work bench panel Manufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel. The ring head is offset 15 degrees to facilitate use even on flat surfaces. All ring heads are equipped with Teng Tools hip grip system, which means the contact surface grips on the flat surfaces of the nut or bolt head rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 3" Wide Hex Shaft Flooring Chisel (42514)
- DRILL AMERICA #46 Solid Carbide Drill Bit (DMOD46)
- NORTON CO Brick Rubbing 8X3-1/2In W/Hdl (87795)
- IRWIN 6 L Nose Locking Plier (1402L3)
- TENG TOOLS 8 Piece AF / SAE Combination Wrench Set 5/16 to 3/4" (TT3592)
- TENG TOOLS TTHP08 - 8 Piece Hook and Pin Wrench Set (TTHP08)
- TENG TOOLS TED6515 - 15 Piece Metric Combinaiton Wrench Set in EVA Tr (TED6515)
- TENG TOOLS TED6512R - 12 Piece Ratchet Wrench Set in EVA Tray (TED6512R)
- TENG TOOLS TTESP31 - 31 Piece Metric Combination Wrench Set in EVA (TTESP31)
- TENG TOOLS TT8012 - 12 Piece Anti Slip Combination Wrench Set (TT8012)
- WILLIAMS Williams Wrench Set, Double, Open End, 10 pcs, Metric (MWS-31)
- Teng Tools Wrenches