Shop All Needle Nose Pliers
Teng Tools
10 Inch Long Reach 90 Degree Bent/Curved Nose Plier
Mfr # AT094
Zoro # G611226094
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # AT094
- Zoro # G611226094
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Description
EXTENDED REACH The pliers have an extended reach, allowing you to access tight spaces, recessed areas, or deep crevices that are difficult to reach with regular pliers or tools. PRECISION HANDLING The 90-degree bent or curved nose design provides better control and precision when working in confined spaces or when manipulating small objects. This is particularly useful for tasks that require delicate or fine movements. IMPROVED ACCESS The bent or curved nose design enables you to grip, twist, bend, or cut wires, cables, or other materials in areas where straight pliers would be impractical or less effective. ENHANCED SAFETY When working in tight spaces, these pliers can help you maintain a safe distance from potentially hazardous areas or materials, reducing the risk of injury. COMFORTABLE TO USE The pliers are equipped with vinyl grip handles for comfortable use, especially when working for extended periods of time. LONG LASTING The pliers feature a body hardness of HRC43-48 for long lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 25Foot Magnetic Tip DoubleSided Tape Measure (42588)
- WILLIAMS Deluxe Tool Set With 1/4 in Hex Screwdriver Bits, 6/12 Points, 3/8 in Drive, 79 Pieces, Hex/Phillips (JHW50607B)
- OLFA 2-Point Utility Blade, 21/32" W, PK5 (HOB-2/5)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 11 Drill Size, Wire (480N011)
- TENG TOOLS 8" 1000 Volt Insulated Mega Bite Long Nose Pliers - MB (MBV461-8)
- TENG TOOLS 5" Mini Flat Nose Pliers - MBM464 (MBM464)
- TENG TOOLS LONG.NOSE.PLIER.TPR (MB461-8T)
- KLEIN TOOLS 6 5/8 in D301 Needle Nose Plier Plastic Dipped Handle (D301-6)
- PROTO 5 9/16 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle (J229-01G)
- KLEIN TOOLS Long Nose Side Cut Pliers, 7-Inch Slim Insulated (203-7-EINS)
- MILWAUKEE TOOL 13 in. Long Reach 45-Degree Nose Pliers (48-22-6541)
- Teng Tools Needle Nose Pliers